受動部品その他関連用品 :「HAS10」の検索結果

特価
本日7月5日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250718
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様●特性測定: 電圧●ディスプレイのタイプ: LED●高さ: 74mm●幅: 92mm●奥行き: 18.4mm●動作温度 Min: 0℃●動作温度 Max: +40℃●測定範囲: 0 to 40V d.c.●シリーズ: PanelPilot●Lascar Smart Graphics DisplayThe Lascar PanelPilot series 3.5in smart graphics display has a 320×240 pixels (QVGA) colour display and USB programming interface. By using the PanelPilot software (available for Windows 78.1 and 10), users can choose from an increasing number of voltmeter types that can be customised as per their needs. The user can customise the colours, text labels, splash screen and input voltage scaling through the software and upload to the meter with the help of the USB connection. Once programming is complete, you can save all selections to the meter and computer, detach the unit and mount in their panel as they would any standard display.Features and BenefitsVoltage measurement ranges from 0VDC and 40VDC Multiple voltmeter configurations included free pixels resolution TFT display with touch screen technology Programmable via the USB interface Accuracy is 0.05% Simple panel mounting solution with screw terminal connection Wide operating voltage of 4VDC to 30VDC Digital Hold Cut-out height of 75mm, width of 92mm and depth of 18.4mm Operating temperature ranges between 0℃ and 40℃CertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
5日以内出荷

『受動部品』には他にこんなカテゴリがあります

おすすめ人気ランキング