丸型コネクタ 5極 M12 ケーブルマウントBELDEN7日以内出荷
Anchored M12 connectors with PELumberg Automationは、機械的かつ化学的に堅牢な、丸形コネクタを提供しています。同社のコネクタは外装被覆加工されており、汚れや湿気から保護するので、想定寿命が長くなっています。特長と利点:M12コネクタには、ストレートタイプ又はアングルタイプがあり、ケーブルグランドが固定されているので、ケーブルにかかる張力を阻止できます。また、ねじ終端付きのオスタイプ又はメスタイプも用意されているため、すばやく効率的な接
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コンタクトジェンダー:オス●接続方向:ストレート●ハウジング材質:サーモプラスチック●動作温度 Min:-25℃●コード番号:253-0317アズワン品番65-7791-30