The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
1Sサーボドライバオムロンの業務用1Sシリーズサーボドライブです。Sysmac対応のこの汎用単相サーボドライバは、1Sサーボモータ対応で、サイクル全体を最適化する1Sサーボシステムを構成します。1Sサーボドライバはどれも高信頼性、高品質です。特長 / 利点230 V ac単相: 100 W → 1.5 kW23ビット分解能のエンコーダどのコネクタも速くて確実なねじなしプッシュイン式着脱式コネクタにより事前配線とシステム保守が容易I/O信号を直接配線モータブレーキ直接制御用のリレー内蔵進化したループ制御で追従性が向上し整定時間が短縮セーフティ機能搭載:ネットワーク通信でのSTO: PLd (EN ISO13849-1)、SIL2 (IEC61508)信号入力でのSTO: PLe (EN ISO13849-1)、SIL3 (IEC61508)
仕様●相数:1, 3●電源電圧:200 → 240 V ac●許容電流値:±1.5 A, ±2.7 A●定格電圧:240 V ac●許容入力:200 W●全長:185mm●全体の幅:40mm●全体的な深さ:180mm●動作温度 Min:0℃●動作温度 Max:+55℃●コード番号:136-2811アズワン品番65-7317-90
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
1S ACサーボモータオムロンの産業用1S ACサーボモータ製品です。23ビット分解能のエンコーダ内蔵で、キーとタップ付きの直線シャフトを備えており、機械設計と保守を簡素化します。サイクル全体を最適化できる1Sサーボシステムを構成する要素の1つです。1Sサーボモータはどれも高信頼性、高品質です。特長 / 利点230 V ac、100 W → 1.5 kW (定格トルク: 0.318 → 8.59 Nm)23ビット分解能のエンコーダコンパクトな小型モータ機構部のない設計の多回転エンコーダ: 16ビット、65536回転バッテリレスアブソリュート多回転エンコーダ組み上げ済みモータケーブルEMC準拠が容易な設計
仕様●最大出力トルク:0.63 Nm●電源電圧:200 V●出力スピード:6000 rpm●許容入力:200 W●軸径:11mm●長さ:60mm●幅:60mm●奥行き:79.5mm●許容電流値:1.5 A●シリーズ:1S●代表規格:EN 61508, EN 61800-5-2, EN 62061, EN ISO 13849-1●コード番号:136-2814アズワン品番65-7317-66
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm