その他機構部品 :「FRP」の検索結果
関連キーワード
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mm
RoHS指令(10物質対応)対応
1個
¥339
税込¥373
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mm
RoHS指令(10物質対応)対応
1セット(10個)
¥7,398
税込¥8,138
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mm
RoHS指令(10物質対応)対応
1個
¥999
税込¥1,099
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1
RoHS指令(10物質対応)対応
1個
¥709
税込¥780
5日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm
RoHS指令(10物質対応)対応
1セット(15個)
¥12,980
税込¥14,278
5日以内出荷
PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm
RoHS指令(10物質対応)対応
1個
¥739
税込¥813
5日以内出荷
『機構部品(電子部品)その他関連用品』には他にこんなカテゴリがあります
- その他機構部品
- 工作キット
機構部品(電子部品) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。