仕様モータ保護用漏電ブレーカ付属品取付ネジ(鉄板・木板兼用)2本/端子カバー2個(組込式封印プレート)質量(kg)0.45外形寸法(mm)75×100×60定格電圧(V)AC100-200外寸法(縦×横×深さ)(mm)75×100×60接続方式線押え端子(M5)JIS規格C8201-2-2 Anne×2主な用途モーター保護用相線式3Φ3W接続可能電線(mm2)22動作時間0.1秒以内定格遮断容量(kA)2.5(AC100V)/2.5(AC200V)引きはずし方式完全電磁式定格感度電流(mA)30逆接続不可極数・素子数3P3E適合安全規格電気用品安全法フレーム(AF)50動作時間(s)0.1以内