その他【フレームサイズAF】50付属品端子カバー質量(kg)0.57切替方式【相】切替不可 / 【電圧】切替不可電流(A)【低過】50規格電気用品安全法、JIS C 8201-2-2 Ann2適合電線(mm2)max.22保護機能漏電・過負荷・短絡・モーター保護兼用端子構造【電源側】プラグイン端子【負荷側】線押え端子M5定格遮断容量(kA)(AC200V / AC100V)5定格感度電流(mA)15,2,30,100過電流引きはずし方式完全電磁式逆接続不可極数・素子数3P3E適合圧着端子R2-5~CB22-5S定格使用電圧(V)AC100-200適合電動機(kW)-動作時間(s)0.1以内