丸型コネクタ本体 :「LSI」の検索結果

特価
本日8月2日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様●併用可能製品:コネクタシリーズ III 、コネクタシリーズ IV●シェルサイズ:21mm●接続方向:ストレート●ハウジング材質:ステンレス鋼●コード番号:241-1001 アズワン品番65-7493-08
1個
34,980 税込38,478
7日以内出荷

仕様●併用可能製品:コネクタシリーズ III 、コネクタシリーズ IV●シェルサイズ:19mm●接続方向:ストレート●ハウジング材質:ステンレス鋼●コード番号:241-1000 アズワン品番65-7500-03
1個
32,980 税込36,278
7日以内出荷

仕様●併用可能製品:コネクタシリーズ III 、コネクタシリーズ IV●シェルサイズ:23mm●接続方向:ストレート●ハウジング材質:ステンレス鋼●コード番号:241-1002 アズワン品番65-7493-09
1個
37,980 税込41,778
7日以内出荷

仕様●併用可能製品:コネクタシリーズ III 、コネクタシリーズ IV●シェルサイズ:25mm●接続方向:ストレート●ハウジング材質:ステンレス鋼●コード番号:241-1003 アズワン品番65-7493-62
1個
41,980 税込46,178
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656 アズワン品番65-7584-27
1個
41,980 税込46,178
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655 アズワン品番65-7584-89
1個
49,980 税込54,978
7日以内出荷

『丸型コネクタ』には他にこんなカテゴリがあります