用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。全長(mm)617質量(g)410消費電力(W)9 at 100V定格電圧(V)AC100~240(±10%) 50/60Hz全光束(Lm)1200(±10%)照度(Lx)参考:約290(1m直下)絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)取付ピッチ(mm)560入力電流(mA)105LED寿命(時間)約40000RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。全長(mm)353質量(g)245消費電力(W)4.5 at 100V定格電圧(V)AC100~240(±10%) 50/60Hz全光束(Lm)600(±10%)照度(Lx)参考:約150(1m直下)絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)取付ピッチ(mm)296入力電流(mA)55LED寿命(時間)約40000RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。全長(mm)345質量(g)215消費電力(W)4.5 at 100V定格電圧(V)AC100~240(±10%) 50/60Hz全光束(Lm)600(±10%)照度(Lx)参考:約150(1m直下)絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)取付ピッチ(mm)296入力電流(mA)55LED寿命(時間)約40000RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160