NSP・KR型枠(45・50mm)縦バタクランプNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用部材。深基礎、高基礎等の型枠多段積み固定用金具。型枠多段積みの垂直方向の通り出し。シャコ万力の代用として。シャコ万力では留めることができなかった鋼管(60 角)や単管(Φ48.6)を垂直に固定できます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の型枠2段積みから使用可能です。型枠折返し部に引っかけてボルトを締めるだけ。型枠下端でも取付可能です。インパクトで締めるだけの簡単設置。材質亜鉛鋼板、樹脂、ユニクロメッキ厚さ(mm)43 / 【型枠】45・50関連資料(4.08MB)
NSP・KR型枠(45・50mm)クロスクランプNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用部材。深基礎、高基礎等の型枠多段積み固定用金具。型枠多段積みの水平方向の通り出し。(垂直方向も設置可)シャコ万力の代用として。シャコ万力では留めることができなかった鋼管(60 角)や単管(Φ48.6)を垂直(水平)に固定できます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の型枠2段積みから使用可能です。すでに設置されている縦バタ(横バタ)に引掛けてボルトを締めるだけ。鋼管タテ・ヨコ、ヨコ・タテのいずれも取付可能です。インパクトで締めるだけの簡単設置。材質亜鉛鋼板、樹脂、ユニクロメッキ関連資料(4.08MB)
NSP型枠(45mm)高防錆45ベタ中間セパ2NSP¥12,980~税込¥14,278~
1箱(25個)
3日以内出荷から15日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm)用のベタ基礎一体打ち用幅決めセパレーター。外周部の基礎幅、段差を確保できます。型枠の繋ぎ目に挟みこむだけで簡単に組み付けができます。スリットが入っているので、パネル受部と薄板部は折り取れます。高防錆仕様にて、錆びにくいので長期保管に適しています。
用途基礎鋼製型枠(型枠巾45mm)のベタ基礎一体打ち用幅決めセパレーター。外周部分に使用します。材質高耐食溶融めっき鋼板厚さ(mm)型枠:45関連資料(0.21MB) (1.77MB)
NSP型枠(45mm)防錆45ベタ中間セパ2NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm)用のベタ基礎一体打ち用幅決めセパレーター。外周部の基礎幅、段差を確保できます。型枠の繋ぎ目に挟みこむだけで簡単に組み付けができます。スリットが入っているので、パネル受部と薄板部は折り取れます。防錆仕様にて、錆びにくいので長期保管に適しています。
用途基礎鋼製型枠(型枠巾45mm)のベタ基礎一体打ち用幅決めセパレーター。外周部分に使用します。材質亜鉛鋼板厚さ(mm)型枠:45関連資料(0.21MB) (1.77MB)
NSP型枠(45mm)45段セパ2NSP3日以内出荷から15日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm)用のベタ基礎一体打ち用幅決めセパレーター。外周部の基礎幅、段差を確保できます。捨てコンの上にBSハーフ吊巾止金具を釘打ち固定して、その間に等間隔に並べるだけで簡単。釘打ちせずフリーにする事で、鉄筋が干渉する時は動かす事が出来、鉄筋組立後に設置する事も出来ます。スリットが入っているので、脱枠後のパネル受部は折り取れます。従来品と比べて、防錆仕様となり、錆びにくいので長期保管に適しています。
用途基礎鋼製型枠(型枠巾45mm)のベタ基礎一体打ち用幅決めセパレーター。外周部分に使用します。材質亜鉛鋼板厚さ(mm)型枠:45
NSP・KR型枠(45・50mm)メタルフォーム油KR-3NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の鋼製型枠用剥離剤。NSP型枠・KR型枠の特殊亜鉛鋼板に最も適したオリジナル剥離剤です。粘度が低く塗りやすいです。噴霧器の使用に適しています。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の剥離剤。材質鉱物油長さ(mm)240幅(mm)240厚さ(mm)型枠:45、50高さ(mm)350関連資料(0.13MB)
NSP・KR型枠(45・50mm)メタルフォーム油NSP-15NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の鋼製型枠用剥離剤。NSP型枠・KR型枠の特殊亜鉛鋼板に最も適したオリジナル剥離剤です。粘度が高く、型枠から落ちにくいため、無駄なく使えます。多少の雨では流れ落ちません。独自配合により消泡力が高く、気泡が少ない、滑らかな仕上がりです。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の剥離剤。材質鉱物油長さ(mm)240幅(mm)240厚さ(mm)型枠:45、50高さ(mm)350関連資料(0.13MB)
NSP・KR型枠(45・50mm)メタルフォーム油NSP-7NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の鋼製型枠用剥離剤。NSP型枠・KR型枠の特殊亜鉛鋼板に最も適したオリジナル剥離剤です。粘度が高く、型枠から落ちにくいため、無駄なく使えます。多少の雨では流れ落ちません。独自配合により消泡力が高く、気泡が少ない、滑らかな仕上がりです。強力な剥離力により、型枠に生コンのノロが残り難いため、ケレン手間が大幅短縮できます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の剥離剤。材質鉱物油厚さ(mm)型枠:45、50関連資料(0.13MB)
NSP・KR型枠(45・50mm)養生シート固定金物NSP¥42,980税込¥47,278
1セット(50個)
15日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の養生シートの固定金物。多様な基礎幅に対応します。型枠幅45mm:160~180mm型枠幅50mm:150~170mm折り曲げて基礎幅120mm~対応可します。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の養生シート固定金具。材質亜鉛鋼板長さ(mm)274幅(mm)40厚さ(mm)型枠:45、50高さ(mm)95関連資料(0.14MB)
NSP・KR型枠(45・50mm)差し筋D10用高ナット3/8x40NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の差筋D10用インサートホルダーに使用する高ナット。定着用差筋(異形鉄筋D10ネジ付き)を接続できます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の差筋D10用インサートホルダーに使用する高ナット3/8 40個材質亜鉛めっき長さ(mm)40厚さ(mm)型枠:45、50ナット径3/8(inch)関連資料(0.26MB)
NSP・KR型枠(45・50mm)差筋D10用高ナットボルトセットNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の差筋D10用インサートホルダーに使用する高ナット・ボルトセット。高ナット30個入り、ボルト30本入り
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の差筋D10用インサートホルダーに使用する高ナット30個、ボルト30本仕様ナット径:3/8(inch)材質亜鉛めっき長さ(mm)50厚さ(mm)型枠:45、50長さL(mm)40ナット径3/8(inch)関連資料(0.26MB)
NSP・KR型枠(45・50mm)差筋D10インサートホルダーNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の差筋D10用インサートホルダー。インサートホルダーはマグネット式なので、型枠の任意位置に取付け可能。また、繰り返し使用することができるため、経済的です。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の差筋D10用インサートホルダー。(マグネット式)材質亜鉛鋼板、亜鉛めっき、磁石幅(mm)50厚さ(mm)型枠:45、50高さ(mm)60厚さt2(mm)60関連資料(0.26MB)
NSP・KR型枠(45・50mm)NSP脱枠棒NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の型枠脱枠用治具。型枠を傷めずに楽に脱枠でき、脱枠に苦労はもうありません。段積みした型枠も脱枠ができます。内コーナーも無理なく脱枠できるので、傷みません。型枠巾45mm用のUピンの取り外しもできます。高さ調整機能付きで、色々な高さの型枠にも使えます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の型枠を脱枠する治具。材質亜鉛鋼板長さ(mm)940厚さ(mm)型枠:45、50関連資料(0.13MB)
NSP・KR型枠(45・50mm)NSPセパ取り棒NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用治具。吊巾止金具のT字部分に引っ掛けて、ねじって折り取ります。かがまずに作業ができます。コンクリートに埋まった爪でもT字に引っ掛けることができれば折り取りができます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の脱枠後に吊巾止金具の型枠嵌め込み部を折り取る治具。材質亜鉛鋼板長さ(mm)830厚さ(mm)型枠:45、50関連資料(0.14MB)
NSP・KR型枠(45・50mm)型枠天端丁張り金具 間仕切用NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の平パネルの天端に設置し、丁張り作業(通り出し、位置出し)を行う金具。遣り方の設置を省くことができます。遣り方が設置できないところに便利です。遣り方を天端に設置しているので、水糸を張る作業や外周回りの歩行が楽になります。型枠の通りと基礎芯位置(60、75mmのみ)に水糸を張ることができます。基礎芯位置(60、75mmのみ)にスケールを引っ掛けてアンカーの位置出しが楽にできます。浮きがり防止金具等で型枠に固定します。
用途基礎鋼製型枠(型枠巾45mm・基礎幅50mm)の平パネルの天端に設置し、丁張り作業(通り出し、位置出し)を行うときに使用。材質亜鉛鋼板幅(mm)(幅1)170厚さ(mm)型枠:45、50高さ(mm)50幅W2(mm)(幅2)38関連資料(0.21MB)
NSP・KR型枠(45・50mm)メタルフォーム定規固定ピンNSP¥4,998~税込¥5,498~
1袋(30個)ほか
3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用部材。段積みした際、天地に穴が開いたパネル同士を固定。メタルフォーム定規と型枠の連結に使用。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のアンカー定規を固定する金具。鋼製型枠の段積み時、天地に穴が開いたパネル同士を固定。メタルフォーム定規と型枠の固定材質亜鉛めっき長さ(mm)64厚さ(mm)型枠:45、50関連資料(0.09MB)径(mm)10
NSP・KR型枠(45・50mm)ワンタッチクリップNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用部材。アンカー定規の固定に便利な固定金具。アンカー定規が2枚重なった時は2枚用を使用します。特殊ステンレスのバネ鋼ではめ込むだけで5秒で設置できます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のアンカー定規を固定する金具。材質ステンレス長さ(mm)55幅(mm)35厚さ(mm)型枠:45、50高さ(mm)25関連資料(0.11MB)
NSP・KR型枠(45・50mm)断熱材留め金具NSP¥5,698~税込¥6,268~
1箱(20個)ほか
3日以内出荷から15日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用部材。生コン打設時に断熱材を先設置する場合に使用する金具。巾止めに装着することにより、断熱材の固定ができます。巾止めの内爪のさらに内側に爪を立てることができ、断熱材をはさみます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の吊巾止め金具に装着する金具。生コン打設時に断熱材を先設置する場合に使用します。材質亜鉛鋼板長さ(mm)30厚さ(mm)型枠:45、50高さ(mm)25関連資料(0.16MB)
NSP・KR型枠(45・50mm)MC下部支え金具NSP8日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用金具。FPマルチキャッチを型枠下端に設置する時に使用し、マルチキャッチの取っ手が回しやすくなり、生コンや土に埋まってしまう心配がありません。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のFPマルチキャッチ用のオプション金物で、型枠下端に設置する時に使用。材質亜鉛鋼板幅(mm)50厚さ(mm)型枠:45、50高さ(mm)47厚さt2(mm)12関連資料(0.16MB)
NSP・KR型枠(45・50mm)クサビ止金具NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用部材。アンカープレート、スライドパネル、換気枠等の固定金具。ハンマーのひと叩きで固定でき、設置がラク。面倒な組み付けは必要ありません。軽いので作業がラク。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のアンカープレート、スライドパネル、換気枠等を固定する金具。(挟みシロ6mm)材質亜鉛鋼板長さ(mm)70幅(mm)40厚さ(mm)型枠:45、50挟み能力(mm)6関連資料(0.11MB)
NSP・KR型枠(45・50mm)パネル固定金具NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用部材。スライドパネル、当板、スライドアンカープレート等の固定。深基礎で型枠連結の高さ違いの時、角パイプ同士を固定。スライドパネルのたわみを軽減できます。取り付け・取り外しが簡単です。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のスライドパネル、当板、スライドアンカープレート等を固定する金具。(挟みシロ52mm)深基礎で型枠連結の高さ違いの時、角パイプ同士を固定。材質亜鉛鋼板、ユニクロメッキ長さ(mm)20幅(mm)40厚さ(mm)型枠:45、50挟み能力(mm)52関連資料(0.11MB)
NSP・KR型枠(45・50mm)浮上り防止金具2 クイックタイプNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用部材。アンカープレート、スライドパネル、換気枠等の固定金具。ネジで強固に固定します。従来の浮上り防止金具と比較してネジを回す回数が少なくなります。ネジを上側にしての固定も可能です。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のアンカープレート、スライドパネル、換気枠等を固定する金具。(挟みシロ25mm)材質亜鉛鋼板、ユニクロメッキ長さ(mm)35幅(mm)40厚さ(mm)型枠:45、50挟み能力(mm)15関連資料(0.1MB)
NSP・KR型枠(45・50mm)浮上り防止金具NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用部材。アンカープレート、スライドパネル、換気枠等の固定金具。ネジで強固に固定します。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のアンカープレート、スライドパネル、換気枠等を固定する金具。(挟みシロ28mm)材質亜鉛鋼板、ユニクロメッキ長さ(mm)40幅(mm)40厚さ(mm)型枠:45、50挟み能力(mm)28関連資料(0.1MB)
NSP・KR型枠(45・50mm)片止めアンカープレート30DNNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のアンカーボルト、ホールダウン用アンカーボルトの固定金具。蝶ネジを少し締めるだけで型枠に設置できるので、他の道具は何も要りません。対応基礎幅:120mm以上アンカー芯固定可能位置:30~105mmアンカーボルト対応径:M12・M1630DNは型枠天端よりアンカーボルトが30mmダウン迄取付できます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のアンカーボルト、ホールダウン用アンカーボルトの固定金具。アンカーボルト対応径:M12・M16材質亜鉛鋼板、ユニクロメッキ長さ(mm)170幅(mm)100厚さ(mm)型枠:45、50高さ(mm)45関連資料(0.17MB) (0.09MB)
NSP・KR型枠(45・50mm)自在サポーター固定杭NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の型枠の通り出し用自在サポーターに使用する固定杭。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の自在サポーター用固定杭。長さ(mm)400幅(mm)40厚さ(mm)型枠:45、50関連資料(0.23MB)
NSP・KR型枠(45・50mm)自在サポーター補修部品ターンバックルNSP15日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の自在サポーター用の補修部品。上部・ターンバックル・下部部品になります。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の自在サポーター用の補修部品、上部セット。厚さ(mm)型枠:45、50関連資料(0.23MB)
NSP・KR型枠(45・50mm)自在サポーター補修部品上部セットNSP15日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の自在サポーター用の補修部品。上部・ターンバックル・下部部品になります。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の自在サポーター用の補修部品、ターンバックル。厚さ(mm)型枠:45、50関連資料(0.23MB)
NSP・KR型枠(45・50mm)自在サポーター補修部品下部セットNSP15日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の自在サポーター用の補修部品。上部・ターンバックル・下部部品になります。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の自在サポーター用の補修部品、下部セット。材質亜鉛めっき厚さ(mm)型枠:45、50関連資料(0.23MB)
NSP・KR型枠(45・50mm)自在サポーターNSP¥39,980~税込¥43,978~
1束(10本)
3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の型枠通り出し用サポーター。型枠の天端に回転式プレートで簡単設置。型枠上部に取り付け、押し引きができるので、通り出しが早い。別売りの杭を打ち込むのでガッチリ固定できます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の型枠の通り出し用サポーター。材質亜鉛めっき厚さ(mm)型枠:45、50関連資料(0.23MB)
NSP・KR型枠(45・50mm)型枠天端繋ぎNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のコーナー部の火打ちとして。間仕切り部や袖部の振れ止めとして。型枠の天端に固定するだけで簡単補強。特に、一体打ち基礎には便利。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の天端に設置してコーナー部の火打ち、間仕切り部や袖部の振れ止めとして使用。材質亜鉛鋼板、ユニクロメッキ幅(mm)30厚さ(mm)型枠:45、50関連資料(0.19MB)
NSP・KR型枠(45・50mm)天端磁石NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のコンクリート天端のレベル出し用磁石。磁石なので取り外しが簡単。生コンの打設高さが見易いように、目立つ黄色にしました。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)のコンクリート天端のレベル出し用磁石。材質カラー鋼板、磁石長さ(mm)47幅(mm)18厚さ(mm)型枠:45、50関連資料(0.12MB)
NSP・KR型枠(45・50mm)メタル当板NSP15日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用のコンクリート打設時に型枠面板へのコンクリート付着防止。軽量で設置も簡単。一体打ちのベース打設時に、立ち上がり基礎型枠に生コンが付着せず、剥離剤の流れ落ち防止にも役立ちます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の一体打ちのベース打設時に型枠面板へのコンクリート付着防止に使用。材質亜鉛鋼板厚さ(mm)型枠:45、50高さ(mm)450関連資料(0.15MB)
NSP・KR型枠(45・50mm)羽子板コーン一般用NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の深基礎、高基礎等の丸セパを利用した型枠多段積み用部材。型枠の積み重ね部に挟み込んでクサビで固定するだけでセット完了です。鋼製型枠でも丸セパと止水リング(ウルトラリング)を利用し、止水効果の高い多段打ち基礎が施工できます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の丸セパを利用した深基礎、高基礎等の型枠多段積み用部材。丸セパ(W5 /16(2分5厘=8mm))用。材質普通鋼板、亜鉛鋼板、樹脂長さ(mm)105厚さ(mm)型枠:45、50関連資料(0.13MB)メス形状W5/16
NSP・KR型枠(45・50mm)パネルクランプNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の深基礎、高基礎等の型枠多段積み固定用金具。型枠多段積みの積み重ね部の浮上り防止。多段積型枠の積み重ね部の上下をしっかりとねじ固定します。ハンマーで突起部を叩けば簡単に取り外しできます。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の深基礎、高基礎等の型枠多段積み積みした時の浮上り防止。材質亜鉛鋼板、亜鉛めっき幅(mm)80厚さ(mm)型枠:45、50寸法(mm)(噛み口)21高さ(mm)78関連資料(0.13MB)
NSP・KR型枠(45・50mm)縦バタクサビNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm・型枠巾50mm)用の深基礎、高基礎等の型枠多段積み固定用金具。SW1・KRWセパの穴に差し込んで、ズレ、パンク防止。
用途基礎鋼製型枠(型枠巾45mm・型枠巾50mm)の深基礎、高基礎等の型枠多段積みに使用するSW1・KRW セパに使用。材質亜鉛鋼板長さ(mm)150幅(mm)31厚さ(mm)型枠:45、50関連資料(0.13MB)
NSP型枠(45mm)型枠養生金物NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm)用の養生シートに山を作ります。ホールダウンアンカーと同程度の高さに貫板を通すので、シートが引っ掛かりません。貫板上だから養生シートなどをかぶせるだけで、雨や雪から基礎をしっかり守ります。
用途基礎鋼製型枠(型枠巾45mm)の型枠天端に設置し、型枠から飛び出したアンカーボルトで養生シートが破れる事を防ぎます。材質スチール塗装仕上げ幅(mm)70厚さ(mm)型枠:45高さ(mm)340関連資料(0.12MB)
NSP型枠(45mm)パネルステップNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm)用の基礎用簡易足場。型枠をまたぐステップとして。高基礎、深基礎の現場には足場板を載せて使用できます。ベースが広い現場にやベタ基礎一体打ちの間仕切り部分に使用出来ます。Uピンに引っ掛けるだけで簡単に設置できます。型枠をまたいだり、登ったりがラク。バタ角や単管があってもOK!
用途基礎鋼製型枠(型枠巾45mm)の基礎用簡易足場として使用。材質スチール塗装仕上げ長さ(mm)300幅(mm)85厚さ(mm)型枠:45高さ(mm)152関連資料(0.17MB)
NSP型枠(45mm)Uピン調整器NSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm)用の緩くなってしまった型枠Uピンの調整治具。
用途基礎鋼製型枠(型枠巾45mm)の緩くなってしまった型枠Uピンをかしめて調整します。材質亜鉛めっき長さ(mm)490幅(mm)120厚さ(mm)型枠:45厚さt2(mm)133関連資料(0.11MB)
NSP型枠(45mm)Uピン調整器プライヤータイプNSP3日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm)用の緩くなってしまった型枠Uピンの調整治具。作業が簡単!プライヤーをぐ~っとしめるだけでUピンが正確に矯正されます。型枠を立てたまま調整が可能。
用途基礎鋼製型枠(型枠巾45mm)の緩くなってしまった型枠Uピンをかしめて調整します。材質亜鉛鋼板長さ(mm)711厚さ(mm)型枠:45関連資料(0.16MB)
NSP型枠(45mm)パネルコンテナー2NSP3日以内出荷から15日以内出荷
住宅基礎工事に特化した基礎鋼製型枠(型枠巾45mm)用の型枠収納ラック。パネルコンテナー側面には型枠を使用し、短時間で組みバラシができます。解体後はコンテナー枠のみになるので、スペースは取りません。コンテナー2枚、逆Uピン61.5付き
用途基礎鋼製型枠(型枠巾45mm)の型枠収納ラック。材質亜鉛鋼板、普通鉄線塗装仕上げ厚さ(mm)型枠:45関連資料(0.24MB)
建材・エクステリア の新着商品
ページ: 1/ 3