10対接続標準モジュールサンコーシャ3日以内出荷
使用場所屋内使用温湿度範囲-20~80℃/90%以下(結露のないこと)保管温湿度範囲-40~90℃/90%以下(結露のないこと)絶縁被覆外径(Φmm)0.7~1.6導体外径(Φmm)0.4~0.8(単線)または0.12×7~0.32×7(より線)、0.4~0.65(単線のみ)仕様【接続線数】ケーブル側:最大 2本/ジャンパ側:最大 2本
8対切分標準PFモジュールサンコーシャ5日以内出荷
使用場所屋内使用温湿度範囲-20~80℃、90%以下(結露のないこと)保管温湿度範囲-40~90℃、90%以下(結露のないこと)絶縁被覆外径(Φmm)0.7~1.6導体外径(Φmm)1本接続:0.4~0.8(単線)または0.12×7~0.32×7(より線)、2本接続:0.4~0.65(単線のみ)仕様●接続線数:最大2本(ケーブル側/ジャンパ側)被覆外径(mm)Φ0.7~1.6(1本接続/2本接続)
10対切分標準PFモジュールサンコーシャ5日以内出荷
使用場所屋内使用温湿度範囲-20~80℃/90%以下(結露のないこと)保管温湿度範囲-40~90℃/90%以下(結露のないこと)絶縁被覆外径(Φmm)0.7~1.6導体外径(Φmm)0.4~0.8(単線)または0.12×7~0.32×7(より線)、0.4~0.65(単線のみ)絶縁抵抗(MΩ)50000以上(DC500V)耐電圧(kV)AC2/1分間(絶縁破壊がないこと/端子間・端子-アース間)接触抵抗(mΩ)10以下/ケーブル側-アース側(導体抵抗含む)質量(g)約60仕様【接続線数】ケーブル側:最大 2本/ジャンパ側:最大 2本