クラウド型アルコール検知器JVCケンウッド5日以内出荷
日本製の高精度半導体式ガスセンサーを搭載したクラウド型アルコール検知器で、業務用途にも耐えうる信頼性と管理性が特徴です。2,000回の長寿命センサーを採用し、日常的な使用でも安定した測定精度を維持、アルコール検知器協議会(J-BAC)の認定品として第三者試験をクリアしているため、安全性・信頼性も確保されています。クラウド連携に対応しており、測定結果をオンラインで一元管理できるため、運行管理やスタッフの酒気帯び確認を必要とする企業に最適です。コンパクトな本体にデジタル表示を備え、操作性も高く、誰でも簡単に正確なチェックが可能です。また、日本製ならではの品質と高精度測定により、個人の健康管理ツールとしても安心して利用できます。安全運転が求められる職種の方、複数従業員のチェックを効率よく管理したい法人、日々の飲酒量を可視化したいユーザーに特におすすめのモデルです。
付属品保証書、単4形アルカリ乾電池(2本)、マウスピース(3本)材質本体ケース:ABS樹脂質量(g)69外形寸法(mm)約120×31×23電源DC3V 単4形アルカリ乾電池2本表示方式LCDデジタル表示 0.00mg/Lおよび0.05mg/L~1.00mg/L ※0.05mg/L未満は0.00mg/Lを表示使用温湿度範囲【温度】0~35℃ / 【湿度】80%RH以下保管温湿度範囲【温度】-10~60℃ / 【湿度】80%RH以下保証期間2,000回ご使用または購入後1年間のどちらか早い方検知方式半導体式ガスセンサー