充電式エアーコンプレッサー大橋産業(BAL)4日以内出荷
BAL Battery Car Tool(BBTOOL)。タイヤのエアー補充に便利なオートストップ機能付エアーコンプレッサー。最大設定圧力1000kPa迄コードレスで楽々空気入れ。LEDライト内蔵の為、作業時の視認性が向上。自転車や自動車のタイヤ、ボールやレジャー用品等様々なものにご使用頂けます。BBTOOLの電池パックは共通です。(別売)
用途タイヤ、ボール、レジャー用品の空気入れ仕様最大設定圧力:160psi/11bar/1,000KPa付属品自転車用アダプター(英式)、ボール用アダプター、レジャー用品用アダプター(細)質量(g)750定格電圧(V)18無負荷回転数(min-1[r.p.m])3300本体寸法(幅W×奥行D×高さH)(mm)174×68×222使用環境温度(℃)10~35ホース長さ(mm)500圧力範囲(kPa)推奨設定:100~800