用途感熱タイプ仕様●対応タグ:ISO/IEC 18000-6 TypeC(EPC global Class1 Generation 2)●読取コード:非搭載性能耐落下:1.2mコンクリート床上6面各5回(計30回)、1.5mコンクリート床上6面各1回(計6回)質量(g)本体:313、据置用スペーサー:13、スマートデバイスアダプタ(本体側):7保護等級IP54相当光源LED(赤色)通信方式ミラーサブキャリア、FM0インターフェースBluetooth Version 5.0 (LEのみ)、USB規格2.0 12Mbps Type C コネクタバッテリー-20℃~60℃ 10~90%(結露なきこと)読取距離:約2m、速度:約500枚/秒本体外形寸法(mm)128(W)×65(D)×152(H)(据置用スペーサー装着時:128(W)×65(D)×156(H))動作温湿度範囲-20℃~40℃ 10~90%(結露なきこと)保存温湿度範囲-20℃~60℃ 10~90%(結露なきこと)送信出力0.5mw~最大157mwEMC規格VCCI Class A送信周波数(MHz)916.8~923.2バッテリー稼動時間連続リード動作:3.5時間以上、通常動作時:9時間以上変調方式PR-ASK出力調整24段階最小分解能0.33mm
用途感熱タイプ仕様●対応タグ:ISO/IEC 18000-6 TypeC(EPC global Class1 Generation 2)●読取コード:非搭載性能耐落下:1.2mコンクリート床上6面各5回(計30回)、1.5mコンクリート床上6面各1回(計6回)質量(g)本体:313、据置用スペーサー:13、スマートデバイスアダプタ(本体側):7保護等級IP54相当光源LED(赤色)通信方式ミラーサブキャリア、FM0インターフェースBluetooth Version 5.0 (LEのみ)、USB規格2.0 12Mbps Type C コネクタバッテリー-20℃~60℃ 10~90%(結露なきこと)読取距離:約9m、速度:約800枚/秒本体外形寸法(mm)128(W)×65(D)×152(H)(据置用スペーサー装着時:128(W)×65(D)×156(H))動作温湿度範囲-20℃~40℃ 10~90%(結露なきこと)保存温湿度範囲-20℃~60℃ 10~90%(結露なきこと)送信出力0.5mw~最大1000mw(1W)EMC規格VCCI Class A送信周波数(MHz)916.8~920.8バッテリー稼動時間連続リード動作:2.5時間以上、通常動作時:9時間以上変調方式PR-ASK出力調整35段階最小分解能0.33mm