IP67防水開閉検知センサ(デジタル信号出力タイプ)下西技研工業4日以内出荷
・保護等級にIP67(※)に適合した、防水・防塵性能を備えています(筐体全体)※IPとは…防水や防塵に関する程度を示す等級文字・内部の磁気コントロールで、センサの出力が変化します・扉の保持と、開閉スイッチの両機能を備えています・耐薬品性に優れています・機器装置のコンパクト化に適します・電気接点ではなく磁気センサICを使用しています・開閉10万回を保証・ICタイプでは、回路構成の幅が広がります・横型・縦型2方向からネジ止めができます
用途屋外環境の開閉部や、洗浄工程を伴う扉の開閉センサなどにご使用いただけます。質量(g)34使用温度範囲(℃)-40~85定格電流:9μA吸着力(N)35センサータイプ磁気センサIC、間欠駆動、50ms出力電圧(V)Hi:E-0.2、OW:0.2コネクタ03R -JWPF-VSLE-S動作NH(ノーマルHi)リード線フッ素樹脂、AWG#22、105mm保管温度範囲(℃)-40~85ねじ締付トルク(N・m)0.21以下マグネットネオジム出力形式センサ:CMOS出力耐久回数吸着:10万回以上ケースPP 黒動作電圧(V)E:min.1.6、 typ.1.8、 max.3.6