指紋認証カムロックジョー・プリンス竹下6日以内出荷
・最大10個の指紋を登録できます。・非常解錠機能付きです。付属の非常解錠キーで解錠できます。・操作時・エラー時にはLEDとビープ音で表します。・ツマミを回すだけで自動施錠されます。【低電圧警告】バッテリー残量が少なくなると、赤色LEDが点滅しながらビープ音が鳴ります。
用途キャビネット付属品非常解錠キー2本※故障の原因となりますので、緊急時以外は使用しないで下さい。材質亜鉛ダイカスト(ZDC)仕上クロームメッキバッテリーリチウムポリマー 3.7V/330mAh使用環境温度(℃)10~60充電方式マイクロUSB 5V/0.5A使用環境湿度(%)<90RoHS指令(10物質対応)対応施錠施錠回数:最大2500回の操作回数
ハンドルポッシュリビング税込¥4,288~¥3,898~