セット内容本体(GX-8300 TYPE A)、充電用ACアダプタ、CD-R(データロガーマネージメントプログラム)、赤外線ポート、USBケーブル、日除けカバー、肩掛けベルト、収納ケース、取扱説明書質量(kg)約1.1(リチウムイオン電池ユニット使用時)、約1.0kg(乾電池ユニット使用時)電源リチウムイオン電池ユニット(標準付属品)又は乾電池ユニット(単3形アルカリ乾電池3本)(特別付属品)表示濃度: LCDデジタル(7セグメント+記号+パーメータ)外寸(mm)約154×81×133(突起部別)保護等級IP67相当連続使用時間(時間)リチウムイオン電池ユニット:20以上、乾電池ユニット:12機能LCDバックライト、データロガ、ピーク表示、ログデータ表示音圧警報ブザー:95dB(A)以上、30cmにて検知原理(酸素)隔膜ガルバニ電池式(可燃性ガス)ニューセラミック式(硫化水素)定電位電離式(一酸化炭素)定電位電離式検知範囲酸素:0-25.0vol%(0.1vol%)、可燃性ガス:0-100%LEL(1%LEL)、硫化水素:0-30.0ppm(0.5ppm) 、一酸化炭素:0-150ppm(1ppm)使用温湿度範囲-20~+50℃、95%RH以下(結露なきこと)防爆構造本質安全防爆構造(ExiaⅡCT4X)警報方式ガス警報時:ランプ点滅、ブザー断続、ガス濃度値点滅/故障警報時:ランプ点滅、ブザー断続、故障内容表示/警報種類:ガス警報(自己保持、2段警報、STEL、TWA、OVER警報)故障警報(センサ異常、システム異常、電池電圧低下、校正不良)/検知方式拡散式検知対象ガス酸素・可燃性ガス・硫化水素・一酸化炭素
用途CO2消火設備の漏れ検査
CO2消火設備作動後の入室確認
一般家庭における燃焼器具からの排気ガス漏洩検知仕様表示ステップ/0.000~2.000VOL%までが0.010VOL%、2.000~5.000VOL%までが0.025VOL%採取方式/ポンプ吸引式警報点/1000ppm、5000ppm、OFFのいずれか1点を選択質量(g)約500電源単3形乾電池4本寸法(幅W×高さH×奥行D)(mm)約85×190×40(突起部を除く)連続使用時間(時間)約12(アルカリ乾電池、無警報、無照明時、20℃にて)外部出力信号/0~1V DC リニア出力応答時間90%応答:15秒以内時間平均値/1分、3分、15分から選択繰返し性±3%F.S.(同一条件)検知原理非分散形赤外線式(NDIR)検知範囲0.000~5.000VOL%(選択使用)使用温湿度範囲-10~+40℃、90%RH以下(結露しないこと)表示内容瞬時値、平均値、ピーク値を表示(切り換え式)検知対象ガス空気中の二酸化炭素(C02)警報の表示ランプおよびブザー(自動復帰)
用途CO2消火設備の漏れ検査
CO2消火設備作動後の入室確認
一般家庭における燃焼器具からの排気ガス漏洩検知仕様採取方式/ポンプ吸引式警報点/1000ppm、5000ppm、OFFのいずれか1点を選択セット内容本体、スパイラルチューブ、ガス採集棒、ゼロ校正用吸収管(ソーダライム)、単3形乾電池×4、収納ケース質量(g)約500電源単3形乾電池4本寸法(幅W×高さH×奥行D)(mm)約85×190×40(突起部を除く)連続使用時間(時間)約12(アルカリ乾電池、無警報、無照明時、20℃にて)外部出力信号/0~1V DC リニア出力応答時間90%応答:15秒以内時間平均値/1分、3分、15分から選択繰返し性±3%F.S.(同一条件)検知原理非分散形赤外線式(NDIR)検知範囲0~10000ppm使用温湿度範囲-10~+40℃、90%RH以下(結露しないこと)最小表示値0~2000ppmまで10ppm単位2000~5000ppmまで25ppm単位5000~10000ppmまで50ppm単位表示内容瞬時値、平均値、ピーク値を表示(切り換え式)検知対象ガス空気中の二酸化炭素(C02)警報の表示ランプおよびブザー(自動復帰)