セット内容本体、ACアダプター、レーザーグラス、ターゲット、受光器、クランプ、収納ケース、取扱説明書種別【レーザーの光】4方向たち・全方向水平(照射角360°)・地墨点・鉛直、【全方向水平ライン】照射角360°備考※1.あくまで目安です、周辺環境によって異なることがあります電源リチウムイオン充電池本体寸法(mm)156×143×220精度【水平・縦(たち)ライン】±1mm/10m、【直角】90°±0.012°本体質量(kg)約1.8※電池含む保護等級IP54(保管時または絶縁導体の電流測定、濡れた状態での測定禁止)光源515nm緑色半導体レーザー(地墨:650nm赤色半導体レーザー)自動補正範囲約±3°電池寿命(連続時間)約4(全点灯時)ライン幅(5m地点)約2mm※1レーザークラスクラス2(JIS C 6802:2011)作業範囲(m)【屋内使用時】 約10、【受光器使用時】 約25光出力(mW)1以下回転角度(°)360(全角にわたって微調整可)アラーム【傾斜アラーム】約±3°以上でレーザー光点滅およびアラーム音動作温度範囲(℃)-10~40サービス分類レンタル