三菱電機J4/J3対応電磁ブレーキケーブル<直結><ストレートプラグ><可動>ダイヤトレンド7日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3電磁ブレーキケーブル
用途対応サーボモータ:HG-SR,HG-JR53B,HG-JR73B,HG-JR103B,HG-JR153B,HG-JR203B,HG-JR353B,HG-JR503B,HG-JR703B,HG-JR903B,HG-JR534B,HG-JR734B,HG-JR1034B,HG-JR1534B,HG-JR2034B,HG-JR3534B,HG-JR5034B,HG-JR7034B,HG-JR9034B,HF-SP,HF-JP53B,HF-JP73B,HF-JP103B,HF-JP153B,HF-JP203B,HF-JP353B,HF-JP503B,HF-JP703B,HF-JP903B,HF-JP534B,HF-JP734B,HF-JP1034B,HF-JP1534B,HF-JP2034B,HF-JP3534B,HF-JP5034B,HF-JP7034B,HF-JP9034B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-SR/JR/HF-SP/JP、【サーボアンプシリーズ名】MELSERVO-J4/J3/J3W保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電磁ブレーキケーブル
三菱電機J4/J3対応エンコーダケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド11日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3シリーズエンコーダケーブル
用途対応サーボモータ:HG-SR,HG-JR53,HG-JR73,HG-JR103,HG-JR153,HG-JR203,HG-JR353,HG-JR503,HG-JR703,HG-JR903,HG-JR534,HG-JR734,HG-JR1034,HG-JR1534,HG-JR2034,HG-JR3534,HG-JR5034,HG-JR7034,HG-JR9034,HG-RR,HG-JR,HF-SP,HF-JP53,HF-JP73,HF-JP103,HF-JP153,HF-JP203,HF-JP353,HF-JP503,HF-JP703,HF-JP903,HF-JP534,HF-JP734,HF-JP1034,HF-JP1534,HF-JP2034,HF-JP3534,HF-JP5034,HF-JP7034,HF-JP9034,HC-LP,RP,UP,HA-LP性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HG-SR/JR/RR/UR/HF-SP/JP/LP/RP/UP/HA-LP、【サーボアンプシリーズ名】MELSERVO-J4/J3/J3W保護等級IP67許容曲半径仕上がり外径の6倍以上シールドあり定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J4/J3対応電磁ブレーキケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3電磁ブレーキケーブル
用途対応サーボモータ:HG-SR,HG-JR53B,HG-JR73B,HG-JR103B,HG-JR153B,HG-JR203B,HG-JR353B,HG-JR503B,HG-JR703B,HG-JR903B,HG-JR534B,HG-JR734B,HG-JR1034B,HG-JR1534B,HG-JR2034B,HG-JR3534B,HG-JR5034B,HG-JR7034B,HG-JR9034B,HF-SP,HF-JP53B,HF-JP73B,HF-JP103B,HF-JP153B,HF-JP203B,HF-JP353B,HF-JP503B,HF-JP703B,HF-JP903B,HF-JP534B,HF-JP734B,HF-JP1034B,HF-JP1534B,HF-JP2034B,HF-JP3534B,HF-JP5034B,HF-JP7034B,HF-JP9034B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-SR/JR/HF-SP/JP、【サーボアンプシリーズ名】MELSERVO-J4/J3/J3W保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電磁ブレーキケーブル
三菱電機J4/J3対応電磁ブレーキケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3電磁ブレーキケーブル
用途対応サーボモータ:HG-SR,HG-JR53B,HG-JR73B,HG-JR103B,HG-JR153B,HG-JR203B,HG-JR353B,HG-JR503B,HG-JR703B,HG-JR903B,HG-JR534B,HG-JR734B,HG-JR1034B,HG-JR1534B,HG-JR2034B,HG-JR3534B,HG-JR5034B,HG-JR7034B,HG-JR9034B,HF-SP,HF-JP53B,HF-JP73B,HF-JP103B,HF-JP153B,HF-JP203B,HF-JP353B,HF-JP503B,HF-JP703B,HF-JP903B,HF-JP534B,HF-JP734B,HF-JP1034B,HF-JP1534B,HF-JP2034B,HF-JP3534B,HF-JP5034B,HF-JP7034B,HF-JP9034B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-SR/JR/HF-SP/JP、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電磁ブレーキケーブル
三菱電機J4/J3対応電磁ブレーキケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3電磁ブレーキケーブル
用途対応サーボモータ:HG-SR,HG-JR53B,HG-JR73B,HG-JR103B,HG-JR153B,HG-JR203B,HG-JR353B,HG-JR503B,HG-JR703B,HG-JR903B,HG-JR534B,HG-JR734B,HG-JR1034B,HG-JR1534B,HG-JR2034B,HG-JR3534B,HG-JR5034B,HG-JR7034B,HG-JR9034B,HF-SP,HF-JP53B,HF-JP73B,HF-JP103B,HF-JP153B,HF-JP203B,HF-JP353B,HF-JP503B,HF-JP703B,HF-JP903B,HF-JP534B,HF-JP734B,HF-JP1034B,HF-JP1534B,HF-JP2034B,HF-JP3534B,HF-JP5034B,HF-JP7034B,HF-JP9034B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-SR/JR/HF-SP/JP、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電磁ブレーキケーブル
『メカニカル部品/機構部品』には他にこんなカテゴリがあります