三菱電機J4/J3対応エンコーダケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド11日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3シリーズエンコーダケーブル
用途対応サーボモータ:HG-SR,HG-JR53,HG-JR73,HG-JR103,HG-JR153,HG-JR203,HG-JR353,HG-JR503,HG-JR703,HG-JR903,HG-JR534,HG-JR734,HG-JR1034,HG-JR1534,HG-JR2034,HG-JR3534,HG-JR5034,HG-JR7034,HG-JR9034,HG-RR,HG-JR,HF-SP,HF-JP53,HF-JP73,HF-JP103,HF-JP153,HF-JP203,HF-JP353,HF-JP503,HF-JP703,HF-JP903,HF-JP534,HF-JP734,HF-JP1034,HF-JP1534,HF-JP2034,HF-JP3534,HF-JP5034,HF-JP7034,HF-JP9034,HC-LP,RP,UP,HA-LP性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HG-SR/JR/RR/UR/HF-SP/JP/LP/RP/UP/HA-LP、【サーボアンプシリーズ名】MELSERVO-J4/J3/J3W保護等級IP67許容曲半径仕上がり外径の6倍以上シールドあり定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR353B,503B,HC-RP353B,503B,HC-RFS353B,503B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/HC-RP/RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の10倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR353B,503B,HC-RP353B,503B,HC-RFS353B,503B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-RR/HC-RP/RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の10倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR353B,503B,HC-RP353B,503B,HC-RFS353B,503B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-RR/HC-RP/RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の10倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR353B,503B,HC-RP353B,503B,HC-RFS353B,503B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/HC-RP/RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の10倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J3/J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】固定形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/LFS/RFS/UFS/HA-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><ストレートプラグ><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】固定形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/LFS/RFS/UFS/HA-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】固定形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/LFS/RFS/UFS/HA-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><ストレートプラグ><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】固定形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/LFS/RFS/UFS/HA-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR353,503,HG-UR352,502,HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS/HS-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR353,503,HG-UR352,502,HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS/HS-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR353,503,HG-UR352,502,HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS/HS-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR353,503,HG-UR352,502,HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS/HS-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR353B,503B,HC-RP353B,503B,HC-RFS353B,503B性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/HC-RP/RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の10倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR353B,503B,HC-RP353B,503B,HC-RFS353B,503B性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-RR/HC-RP/RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の10倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J3/J2S対応電源ケーブル<直結><低背アングルプラグ><反負荷側><固定>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】固定形状【モータ側】低背アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/LFS/RFS/UFS/HA-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><低背アングルプラグ><反負荷側><固定>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】固定形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/LFS/RFS/UFS/HA-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR353,503,HG-UR352,502,HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS/HS-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR353,503,HG-UR352,502,HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS/HS-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
『メカニカル部品/機構部品』には他にこんなカテゴリがあります