減速比120質量(kg)165出力(kW)5.72種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000慣性モーメント(kg・m2)0.00576定格トルク(N・m)2548許容モーメント(N・m)12740バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)1540モーメント剛性(Nm/arc.min.)8320
出力(kW)7.03減速比170定格トルク(N・m)3136定格回転数(min-1[r.p.m])15定格寿命(時間)6000バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)1570モーメント剛性(Nm/arc.min.)12740慣性モーメント(kg・m2)0.0034質量(kg)305許容モーメント(N・m)20580種類ギヤヘッド
出力(kW)7.03減速比170定格トルク(N・m)3136定格回転数(min-1[r.p.m])15定格寿命(時間)6000バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)1570モーメント剛性(Nm/arc.min.)12740慣性モーメント(kg・m2)0.0034質量(kg)305許容モーメント(N・m)20580種類ギヤヘッド
減速比11質量(kg)15.5出力(kW)1.76種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.000148定格トルク(N・m)235許容モーメント(N・m)843バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比21質量(kg)15.5出力(kW)1.76種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0000656定格トルク(N・m)235許容モーメント(N・m)843バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
出力(kW)1.25減速比31定格トルク(N・m)167定格回転数(min-1[r.p.m])50定格寿命(時間)6000バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6慣性モーメント(kg・m2)0.0000771質量(kg)15.5許容モーメント(N・m)804種類ギヤヘッド
減速比21質量(kg)15.5出力(kW)1.25種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0001定格トルク(N・m)167許容モーメント(N・m)804バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比21質量(kg)35.5出力(kW)2.93種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.00041定格トルク(N・m)392許容モーメント(N・m)1823バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比31質量(kg)35.5出力(kW)2.93種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.000306定格トルク(N・m)392許容モーメント(N・m)1823バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比11質量(kg)15.5出力(kW)1.25種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.00019定格トルク(N・m)167許容モーメント(N・m)804バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比31質量(kg)15.5出力(kW)1.25種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0000771定格トルク(N・m)167許容モーメント(N・m)804バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比31質量(kg)15.5出力(kW)1.76種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0000472定格トルク(N・m)235許容モーメント(N・m)843バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比21質量(kg)35.5出力(kW)2.93種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.00041定格トルク(N・m)392許容モーメント(N・m)1823バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比31質量(kg)35.5出力(kW)2.93種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.000306定格トルク(N・m)392許容モーメント(N・m)1823バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比11質量(kg)15.5出力(kW)1.76種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.000148定格トルク(N・m)235許容モーメント(N・m)843バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比21質量(kg)15.5出力(kW)1.76種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0000656定格トルク(N・m)235許容モーメント(N・m)843バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
出力(kW)1.76減速比31定格トルク(N・m)235定格回転数(min-1[r.p.m])50定格寿命(時間)6000バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6慣性モーメント(kg・m2)0.0000472質量(kg)15.5許容モーメント(N・m)843種類ギヤヘッド
減速比11質量(kg)15.5出力(kW)1.25種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.00019定格トルク(N・m)167許容モーメント(N・m)804バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比21質量(kg)15.5出力(kW)1.25種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0001定格トルク(N・m)167許容モーメント(N・m)804バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比121出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比81出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比101出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比105出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比81出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比171出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
出力(kW)3.52減速比145定格トルク(N・m)1568定格回転数(min-1[r.p.m])15定格寿命(時間)6000許容入力回転数(min-1[r.p.m])2000バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容モーメント(N・m)3920種類ギヤヘッド
減速比41出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比57出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000