メカニカル部品 :「RADEX」の検索結果
SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speed。Its part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service life。Optimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditions。This adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivity。This bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperatures。They are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.
仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094
アズワン品番65-7955-15
1個
¥439,800
税込¥483,780
7日以内出荷
。SKF Spherical Roller Bearing, 180 mm ID, 250 mm OD - 23936 CC/W33 Need to accommodate heavy radial and axial loads in equipment or machinery prone to misalignment or shaft deflections Try this spherical roller bearing from SKF。With a high load-carrying capacity, its designed to tolerate initial misalignment and radial and axial shock loads。It has a flangeless inner ring with a floating guide ring centred upon it。The unit is part of the upgraded SKF Explorer range, meaning it offers robust build quality and effective design for long service life with low maintenance. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 180 mm Outside diameter of 250 mm Race width of 52 mm Application Information Renewable energy Mining industry Pulp and paper manufacturing Transport applications Vehicle manufacture and designSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。 What are the advantages of SKF Explorer bearings ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF Explorer spherical roller bearings set a new standard。Their innovative design gives them a very high load carrying capacity and allows them to handle both radial and axial loads。In addition, theyre made from hard-wearing materials and produce low friction, so theyre durable and reliable.
仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:52mm●ボアタイプ:テーパー●静定格荷重:830kN●行数:2●ローラー材質:スチール●動定格荷重:519kN●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:2800rpm●疲労限度荷重:76.5kN●コード番号:209-4105
アズワン品番65-7958-46
1個
¥429,800
税込¥472,780
7日以内出荷
SKF Spherical Roller Bearing, 240 mm ID, 320 mm OD - 23948 CC/W33 If you need to accommodate heavy radial and axial loads, choose this spherical roller bearing from SKF。Its part of the SKF Explorer range, so it offers high load-carrying capacity and high running accuracy。Made from extremely wear-resistant materials and designed to produce low friction during operation, it provides a long service life and calls for minimal maintenance。The bearing is an open unit and features three lubrication holes and a ring-shaped groove in the outer ring, so you can top up with grease or oil easily and effectively. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 240 mm Outside diameter of 320 mm Race width of 60 mm Application Information Paper manufacturing and printing Wind turbines Mining industry Transport applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 Can this bearing handle misalignment ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This SKF spherical roller bearing is expertly designed to handle misalignment during installation and operation。As its designed to produce low friction, it wont overheat, even when slightly misaligned.
仕様●内径:240mm●外径:320mm●ローラーベアリングタイプ:球状●レース幅:60mm●ボアタイプ:テーパー●静定格荷重:1160kN●行数:2●ローラー材質:スチール●動定格荷重:685kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2000rpm●疲労限度荷重:98kN●コード番号:209-4107
アズワン品番65-7952-94
1個
¥569,800
税込¥626,780
7日以内出荷
SKF Taper Roller Bearing, 80 mm ID, 170 mm OD - C 2316 K/C3 If you need an efficient way to handle heavy radial loads, equip your industrial machinery with this CARB-series toroidal roller bearing from SKF。Its innovative design features long, slightly barrel-shaped symmetrical rollers and closely curved raceway profiles。This helps the bearing accommodate misalignment and axial displacement as well as radial loads, making it a good all-around solution。The design also keeps friction low, meaning the bearing is efficient and wont be damaged by overheating。Its distinctive roller profile prevents stress, so you can be confident of long service life. Parallel bore type supports axial loads Taper bearing type supports radial loads and thermal expansion Inside diameter of 80 mm, outside diameter of 170 mm Efficient and versatile race width of 58 mm Application Information Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 How are CARB toroidal roller bearings different from conventional bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズSKFs toroidal roller bearings from the CARB series eliminate the need to compromise between a tight fit and axial freedom。This means its easier for you to eliminate creep and fretting corrosion, which are common causes of bearing failure.
仕様●内径:80mm●外径:170mm●ローラーベアリングタイプ:テーパー●レース幅:58mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:550kN●ケージ材質:鋼●行数:1●動定格荷重:510kN●エンドタイプ:オープン●コード番号:208-0162
アズワン品番65-7932-67
1個
¥209,800
税込¥230,780
7日以内出荷
『メカニカル部品/機構部品』には他にこんなカテゴリがあります
- メカニカル部品
- 機構部品
メカニカル部品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。