絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • Durbal(50)
  • Aurora Bearing Company(28)
  • NSK(日本精工)(19)
  • 酒井製作所(10)
  • THK(4)
  • 東芝テリー(3)
  • Optibelt(3)
  • RS PRO(3)
  • SMC(2)
  • Festo(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 10,000-50,000円(4)
  • 100,000円以上(44)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

メカニカル部品 :「TEL」の検索結果

48件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
399,800税込439,780
1個
7日以内出荷
SKF Bearing Withdrawal Sleeves - AOH 304 Use this hydraulic withdrawal sleeve from SKF to mount and dismount a bearing from the cylindrical seat of a stepped shaftSimply push it into the bore of the bearing to reduce the clearance from the shaft and achieve a tight fitThe sleeve features a duct with G 1/4 thread for oil injection, which virtually eliminates friction and makes dismounting easyIt has a bore diameter of 220 mm, with a small taper to an outside diameter of 240 mm for easy fitting to standard equipment. Coated with a solvent-free rust inhibitor to prolong the life of the product Oil injection method makes lubrication easy Bearing can be mounted at any point on the shaft Application information Automotive workshops Rotating industrial machinery Wind turbine industrySKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能Coat both mating surfaces with a thin layer of light oil then push the bearing onto the sleeveInstall the appropriate accessories, fittings and pipes and inject oil until the mating surfaces are separated by a thin filmOpen the oil release valve to the pump used for injection and allow the oil to drain for at least 20 minutes.
仕様●タイプ:ベアリング回収スリーブ●寸法:260 x 240 x 116mm●内径:220mm●併用可能製品:HM 3052 、HMV 52 E●コード番号:209-3627アズワン品番65-7956-62
ボールベアリング95mm200mm 深溝6319 M/C4 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319 M/C4SKF(日本エスケイエフ)
339,800税込373,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKFIt can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machineryThe robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting methodAs part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditionsWhat type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356アズワン品番65-7893-68
ボールベアリング300mm380mm 深溝61860 MA SKF(日本エスケイエフ)ボールベアリング300mm380mm 深溝61860 MASKF(日本エスケイエフ)
749,800税込824,780
1個
7日以内出荷
SKF Ball Bearing, 300 mm ID, 380 mm OD - 61860 MA Choose this SKF deep-groove ball bearing for demanding environments where precise lubrication is essentialIts machined brass cage combines high rigidity and strength with the ability to absorb lubrication wellThis means the bearing remains fully functional, even when grease is in short supplyBrass has a high operating temperature range, which makes the unit suitable for high-temperature situationsThe material also wears very gradually, so any indications of failure can be observed during routine maintenance checksThat makes it a reliable choice in petrochemical applications as it can help prevent unexpected failures. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 300 mm Outside diameter of 380 mm Race width of 38 mm Application Information Mining industries Medical and pharmaceutical industries Food and beverage industry Textile and printing industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 300 mm、外径 380 mm です。 Which domestic appliances use deep-groove ball bearings ベアリングはスチール製です 円筒穴タイプAny appliance in your home which runs on a motor will have at least one deep-groove ball bearingYoull find them in everything from washing machines and dryers to vacuum cleaners and fans.
仕様●内径:300mm●外径:380mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:245kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:172kN●コード番号:207-7022アズワン品番65-7922-41
ボールベアリング240mm320mm 深溝61948 MA SKF(日本エスケイエフ)ボールベアリング240mm320mm 深溝61948 MASKF(日本エスケイエフ)
519,800税込571,780
1個
7日以内出荷
SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loadsIts robust build makes it a good choice for demanding high-speed applicationsHigh-precision balls and specially-designed raceways make for extremely quiet operationThis optimised design also contributes to a long service life, even in contaminated environmentsIts heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosionIts cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greasesAs a result, the bearing is well-suited to harsh and dirty industrial applications.
仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Bearing Lock Nut And Locking Device - HM 56 T If you need a simple and effective way to secure components in your bearing systems, this lock nut and locking device from SKF is an ideal solutionIts designed to help you firmly locate bearings on sh
仕様●タイプ:ベアリングロックナット及びロック装置●寸法:350 x 38 x 280mm●内径:280mm●併用可能製品:MB 56●コード番号:209-3800アズワン品番65-7943-40
ローラーベアリング 内径200mm レース幅54.18mm SKF(日本エスケイエフ)ローラーベアリング 内径200mm レース幅54.18mmSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Taper Roller Bearing, 200 mm ID, 280 mm OD - 32940 This SKF bearing features tapered rollers and rings (or raceways) and provides an effective solution when you need to accommodate simultaneous thrust and radial loadsIts optimised design and surface finish promote lubricant film formationThis means friction is reduced during rotation, which increases durability and extends the units working lifeIt also helps the bearing run quietlyThanks to this reliably long service life, you dont need to replace the bearing as frequently as some alternativesSeparable, interchangeable components make maintenance and inspection easy. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 200 mm Outside diameter of 280 mm Race width of 54.18 mm Application Information Electric motors Fans Gearboxes PumpsSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 What is static load bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。The static load rating for bearings is the maximum load they can hold before suffering damageExceeding this limit creates undue contact stress on the most heavily-loaded rolling element (the raceway) and will cause permanent deformationChoosing the correct bearing for the required load is vital.
仕様●内径:200mm●外径:280mm●ローラーベアリングタイプ:テーパー●レース幅:54.18mm●ボアタイプ:パラレル●静定格荷重:950kN●行数:1●ローラー材質:スチール●動定格荷重:588kN●エンドタイプ:オープン●基準速度:1700rpm●速度を制限:2000rpm●疲労限度荷重:88kN●コード番号:208-0081アズワン品番65-7929-25
ボールベアリング160mm240mm 深溝6032 SKF(日本エスケイエフ)ボールベアリング160mm240mm 深溝6032SKF(日本エスケイエフ)
209,800税込230,780
1個
7日以内出荷
SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasionWith its deep and smooth raceway channel design, its equipped to handle both axial and radial loadsBearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed greaseThe mounting surface should also be cleaned as this will affect the service life and noise levelsUse briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.
仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934アズワン品番65-7937-05
ローラーベアリング 内径25mm レース幅23mm SKF(日本エスケイエフ)ローラーベアリング 内径25mm レース幅23mmSKF(日本エスケイエフ)
28,980税込31,878
1個
7日以内出荷
SKF Spherical Roller Bearing, 25 mm ID - BS2-2205-2RS/VT143 If you need to cope with heavy radial or axial loads in applications that experience occasional shaft deflection, choose this spherical roller bearing from SKFIts high load-carrying capacity and ability to handle misalignment and shocks help keep your equipment running and your maintenance costs lowThe bearings robust construction and low friction generation mean youll need to replace it far less often, so the product has a long service lifeAs its a sealed bearing, it minimises lubricant use and keeps out damaging dust and contaminants. Tapered bore type Spherical roller bearing type Inside diameter of 25 mm Outside diameter of 52 mm Race width of 23 mm Application Information Mining, mineral processing and cement Renewable energy Material handling Pulp and paper production Industrial manufacturing Marine applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。以下に、球面ローラーベアリングの用途の例を示します。再生可能エネルギー、鉱業、鉱物加工、セメント、マテハン、紙パルプ及び製紙、産業用トランスミッション、金属、海洋などです。 Why should I use a sealed bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF spherical roller bearings are designed to deal with heavy loads, and theyre available in sealed versions to meet the toughest challengesThe sealed bearings prevent dirt and dust from getting into the unit and stop the grease getting outThis decreases your lubricant consumption, lowering your maintenance and operating costs.
仕様●内径:25mm●外径:52mm●ローラーベアリングタイプ:球状●レース幅:23mm●ボアタイプ:テーパー●コード番号:209-4143アズワン品番65-7956-86
ローラーベアリング 内径130mm レース幅64mm SKF(日本エスケイエフ)ローラーベアリング 内径130mm レース幅64mmSKF(日本エスケイエフ)
209,800税込230,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 130 mm ID, 230 mm OD - 22226 E/C3 This spherical roller bearing from SKF is an ideal solution for accommodating both radial (perpendicular) and axial (thrust) loadsThe roller bearing features two rows of symmetrical rollers that self-adjust to evenly distribute the load, so theres no need to worry about misalignment between the shaft and the housingIt contains three lubrication holes to make greasing simple, as well as a separable design for more convenient mountingThis model has a high C3 radial internal clearance, which makes it suitable for heavy-duty applications where heat expansion is likely. Bore type creates larger contact area to support heavy loads Hardened steel rings and washers for corrosion resistance and a long service life Greater-than-normal internal clearance for high speeds and temperatures Double row design for high axial and radial load capacities Tapered bore options for less friction, heat and wear Application Information Wind turbine main shafts Vibrating or high-speed applications Industrial gear boxesSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 130 mm、外径 230 mm です。 How much maintenance does this roller bearing require ベアリングはスチール製です 円筒穴タイプThis roller bearing is a low-maintenance option thanks to its ability to accommodate misalignmentIts also simple to lubricate, so you can carry out regular greasing to ensure the bearing operates to its highest standard.
仕様●内径:130mm●外径:230mm●ローラーベアリングタイプ:球状●レース幅:64mm●材質:スチール●静定格荷重:930000N●ケージ材質:鋼●行数:2●動定格荷重:758000N●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:3600rpm●疲労限度荷重:88000N●コード番号:207-8474アズワン品番65-7926-39
ボールベアリング100mm215mm アンギュラ・コンタクト7320 BECBM SKF(日本エスケイエフ)ボールベアリング100mm215mm アンギュラ・コンタクト7320 BECBMSKF(日本エスケイエフ)
279,800税込307,780
1個
7日以内出荷
SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BECBM Use this angular ball bearing from SKF to support heavier or combined loadsIt has a race width of 47 mm and is designed to handle both radial and axial loads acting simultaneouslyDepending on the contact angle, it can also handle heavier thrust loadsThe bearings axial load carrying capacity increases in line with the contact angle, which means it can handle heavy-duty tasks efficiently and rapidlyBecause of this, its particularly well-suited to high-speed applications. Open end type allows for simple regreasing Single-row design needs minimal maintenance Cylindrical bore type is straightforward to fit Angular contact bearings offer better endurance at high speeds Application Information Auto workshops, for example in gearboxes, engines and clutches Wind turbines Pumps Machine handling and steel millsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 How are angular contact bearings different from other ball bearings 1 列設計 円筒穴タイプ スチール製ベアリングAngular contact bearings have an asymmetrical design, which lets them support loads where the line of application is not at a right angle to the bearing axisThis means theyre suited for a wide range of different loads, including torque loads and radial loads.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:208000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:208-0316アズワン品番65-7929-84
ボールベアリング170mm260mm 深溝6034 M SKF(日本エスケイエフ)ボールベアリング170mm260mm 深溝6034 MSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 170 mm ID, 260 mm OD - 6034 M Use this versatile ball bearing from SKF in situations where shafts rotate at high speedIts designed to handle both axial and radial loads, and consists of a deep raceway channel with race dimensions similar to that of the balls that run inside itBecause of its simple design and high impact resistance, this ball bearing needs very little maintenanceAs not much friction is produced, operation is smooth and quiet, and less energy is usedIts a useful component in the agricultural and automotive industries. Inside diameter of 170 mm, outside diameter of 260 mm, so ideal for compact applications Limiting speed of 4300 revolutions per minute (r/min), making it fit for high-momentum applications Heat stabilised up to at least +120℃, so suitable for harsh conditions Made of steel for strength and resistance to abrasion and corrosion Application Information Gearboxes Wind turbines Pumps Washing machines ConveyorsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 170 mm、外径 260 mm です。 Does this ball bearing need maintenance ベアリングはスチール製です 円筒穴タイプDeep groove ball bearings, if installed properly, dont need much maintenanceBefore mounting, ensure the ball bearing is clean and properly lubricatedIts important to ensure proper alignment when mounted to avoid irregular vibration and noise.
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6938アズワン品番65-7934-75
ローラーベアリング 内径170mm レース幅41.06mm SKF(日本エスケイエフ)ローラーベアリング 内径170mm レース幅41.06mmSKF(日本エスケイエフ)
159,800税込175,780
1個
7日以内出荷
SKF Taper Roller Bearing, 170 mm ID, 230 mm OD - 32934 This SKF bearing has tapered raceways and rollers specifically designed to handle radial and axial loads acting at the same timeIts raceways meet at a common point on the bearings axis to provide a true rolling action and very low levels of frictionThis reduces operational noise and allows the bearing to better maintain a pre-loadThe units crowned raceway profile ensures even load distribution along the contact surfaces to reduce stress peaks at the roller endsThis also lowers the units sensitivity to misalignment and shaft deflection. Optimised surface finish supports the formation of a hydrodynamic lubricant for lower frictional heat and flange wear Excellent consistency of roller profiles and sizes for optimal load distribution Reduced temperature peaks during running-in periods to lessen wear Separable, single-row bearing for easier mounting, dismounting and inspection Application Information Rolling mills Gearbox manufacturing Mining industry Hoisting and lifting equipmentSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you use this component in rigid bearing applications 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。Yes, this bearing is suitable for rigid bearing applicationsYou can achieve this setup by adjusting this bearing against a second tapered roller bearing and applying a pre-load.
仕様●内径:170mm●外径:230mm●ローラーベアリングタイプ:テーパー●レース幅:41.06mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:585kN●ケージ材質:鋼●行数:1●動定格荷重:351kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:55kN●コード番号:208-0078アズワン品番65-7934-36
ボールベアリング110mm240mm アンギュラ・コンタクト7322 BECBM SKF(日本エスケイエフ)ボールベアリング110mm240mm アンギュラ・コンタクト7322 BECBMSKF(日本エスケイエフ)
399,800税込439,780
1個
7日以内出荷
SKF Ball Bearing - 110 mm ID, 240 mm OD - 7322 BECBM This angular contact ball bearing from SKF has an inner raceway of 110 mm and an outer raceway of 240 mmThese are displaced relative to each other in the direction of the bearing access, which means
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:245000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:240000N●コード番号:208-0321アズワン品番65-7936-91
ボールベアリング75mm190mm 深溝6415 SKF(日本エスケイエフ)ボールベアリング75mm190mm 深溝6415SKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applicationsDid you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applicationsThe 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kNFeatures & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417アズワン品番65-7893-43
ローラーベアリング 内径100mm レース幅77.5mm SKF(日本エスケイエフ)ローラーベアリング 内径100mm レース幅77.5mmSKF(日本エスケイエフ)
309,800税込340,780
1個
7日以内出荷
SKF Taper Roller Bearing, 100 mm ID, 215 mm OD - 32320 If you need reliable bearings that can accommodate simultaneous axial and radial loads, give these taper roller bearings from SKF a goTheir surface finish encourages lubricant film formation for
仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:テーパー●レース幅:77.5mm●ボアタイプ:パラレル●静定格荷重:780kN●行数:1●ローラー材質:スチール●動定格荷重:617kN●エンドタイプ:オープン●基準速度:2200rpm●速度を制限:3200rpm●疲労限度荷重:83kN●コード番号:208-0076アズワン品番65-7927-71
ローラーベアリング 内径100mm レース幅73mm SKF(日本エスケイエフ)ローラーベアリング 内径100mm レース幅73mmSKF(日本エスケイエフ)
439,800税込483,780
1個
7日以内出荷
SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speedIts part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service lifeOptimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditionsThis adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivityThis bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperaturesThey are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.
仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094アズワン品番65-7955-15
ローラーベアリング 内径80mm レース幅58mm SKF(日本エスケイエフ)ローラーベアリング 内径80mm レース幅58mmSKF(日本エスケイエフ)
209,800税込230,780
1個
7日以内出荷
SKF Taper Roller Bearing, 80 mm ID, 170 mm OD - C 2316 K/C3 If you need an efficient way to handle heavy radial loads, equip your industrial machinery with this CARB-series toroidal roller bearing from SKFIts innovative design features long, slightly barrel-shaped symmetrical rollers and closely curved raceway profilesThis helps the bearing accommodate misalignment and axial displacement as well as radial loads, making it a good all-around solutionThe design also keeps friction low, meaning the bearing is efficient and wont be damaged by overheatingIts distinctive roller profile prevents stress, so you can be confident of long service life. Parallel bore type supports axial loads Taper bearing type supports radial loads and thermal expansion Inside diameter of 80 mm, outside diameter of 170 mm Efficient and versatile race width of 58 mm Application Information Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 How are CARB toroidal roller bearings different from conventional bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズSKFs toroidal roller bearings from the CARB series eliminate the need to compromise between a tight fit and axial freedomThis means its easier for you to eliminate creep and fretting corrosion, which are common causes of bearing failure.
仕様●内径:80mm●外径:170mm●ローラーベアリングタイプ:テーパー●レース幅:58mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:550kN●ケージ材質:鋼●行数:1●動定格荷重:510kN●エンドタイプ:オープン●コード番号:208-0162アズワン品番65-7932-67
ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBM SKF(日本エスケイエフ)ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBMSKF(日本エスケイエフ)
339,800税込373,780
1個
7日以内出荷
SKF Ball Bearing, 140 mm ID, 250 mm OD - 7224 BCBM This single-row angular contact ball bearing from SKF can take a radial load combined with a heavy axial load in one directionThe raceways are displaced relative to each other in the direction of the bearing axisAs the contact angle increases, so does the axial load-carrying capacity of the bearingIts built for universal matching, making it simple to installBecause of their substantial load-carrying capacity, bearings of this type are commonly used in heavy machinery and agricultural equipment. Low-friction design produces little heat and extends service life Minimal noise and vibration levels for a safe working environment Smooth running properties allowing for rapid acceleration and deceleration Application Information Machine tools Steel mill Wind energy industries Compressors Industrial gearboxesSKF アングルコンタクトボールベアリングは、140 mm の内径と 250 mm の外輪軌道を備え、ベアリング軸の方向に相対的に相対的に配置このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What type of seal is used in SKF single row angular contact ball bearings 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °SKF ball bearings use NBR (nitrile butadiene rubber) seals to form an effective barrier against oil and waterWhat is the operating temperature range of this bearing The permissible operating temperature range of this bearing is -40℃ to +100℃Temperatures up to +120℃ can be tolerated for brief periods.
仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:212000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:199000N●コード番号:207-5504アズワン品番65-7892-66
ボールベアリング100mm215mm アンギュラ・コンタクト7320 BEGAF SKF(日本エスケイエフ)ボールベアリング100mm215mm アンギュラ・コンタクト7320 BEGAFSKF(日本エスケイエフ)
379,800税込417,780
1個
7日以内出荷
SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BEGAF Use this angular contact ball bearing from SKF when you need to support a high axial loadIn this unit, the inner and outer raceways are displaced relative to each other in the direction of the bearing axis, which allows it to endure a combined radial and axial loadThe bearings ability to carry axial load gets higher as the contact angle of the axial load increases, which makes it a resilient optionThis bearing has a versatile race width of 47 mm and is ideal for use with high-speed machinery. Open end type, so it can be greased as needed Single-row design offers a range of uses and offers a long service life Cylindrical bore type, for ease of installation Can be used at higher operational speeds than other types of bearing Application Information Wind turbines Industrial pumps Gearboxes, electric motors and clutches in carsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Are angular contact bearings noisy 1 列設計 円筒穴タイプ スチール製ベアリングNo, theyre actually very quiet in operationBecause angular contact bearings compensate internally for angular misalignment and can accommodate axial shaft expansion, theyre able to run quietly and coolly, with a minimal amount of friction.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:190000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:203000N●コード番号:208-0319アズワン品番65-7931-44
ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM SKF(日本エスケイエフ)ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBMSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
SKF Ball Bearing, 130 mm ID, 230 mm OD - 7226 BCBM Need a durable bearing thats able to accommodate a combined radial and axial load This angular contact bearing from SKF has inner and outer raceways that are displaced relative to each other in the direction of the bearing axisThis means it can safely handle the pressure from simultaneous loadsAs this unit is a low-friction option, it offers a long service life and operates at a low temperatureIt meets both British and EU electrostatic discharge standards, you can be sure it wont cause damage to equipment through accidental electrostatic dischargeThis type of bearing is commonly used throughout heavy and light industries and can be found in everything from gearboxes to pumps and electric motors. Open end type Inside diameter of 130 mm Outside diameter of 230 mm Race width of 40 mm Nominal contact angle of 40 Application Information Machine tooling Steel mills Wind energy industry, including turbinesSKF アングルコンタクトボールベアリングは、内面が 130 mm、外輪軌道が 230 mm で、ベアリング軸方向に相対的に配置されます。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 When should I use an angular contact bearing 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings are ideal for use in machinery that demands a high level of accuracy and durabilityTheyre commonly used in machine tool spindles, vacuum pumps and centrifuges.
仕様●内径:130mm●外径:230mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:193kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:186kN●コード番号:207-5503アズワン品番65-7892-72
ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM SKF(日本エスケイエフ)ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBMSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axisAs the contact angle increases, so does the axial load-carrying capacity of the bearingAs its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environmentsBearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loadsWhy are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stabilityThe two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.
仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
ボールベアリング120mm260mm 深溝6324 M/C3 SKF(日本エスケイエフ)ボールベアリング120mm260mm 深溝6324 M/C3SKF(日本エスケイエフ)
489,800税込538,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324 M/C3 Need a versatile ball bearing that will stand up to both radial and axial loads This deep-groove, single-row ball bearing from SKF will do just while handling high and very high speedsAs well as producing minimal noise and low friction, it needs little in the way of maintenanceThe unit meets UK and EU electrostatic control standards, meaning it wont damage equipment through the discharge of static electricityIts commonly found in industrial machinery with rapidly rotating components and is used everywhere from food processing plants to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 120 mm Outside diameter of 260 mm Race width of 55 mm Application Information Food and beverage industries Medical equipment Printing pressesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Can I use deep-groove ball bearings in demanding industrial environments 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice for handling large loads at high operating speeds, so theyre useful in demanding industrial environmentsThey will stand up to both radial and axial loads, so are a good option for fitting to shafts that will have pressure applied both along the shaft and from the side.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:208kN●コード番号:207-5378アズワン品番65-7892-84
ベアリングアセンブリ SKF(日本エスケイエフ)ベアリングアセンブリSKF(日本エスケイエフ)
169,800税込186,780
1個
7日以内出荷
SKF Bearing Lock Nut - HM 3052 You can use this lock nut from SKF to secure components in your rotary motion systemsIts ideal for locating bearings on a shaft and for mounting tapered bearings on adapter sleevesIts also suitable for gears, belt p
仕様●タイプ:ベアリングロックナット●寸法:310 x 34 x 260mm●内径:260mm●併用可能製品:MS 3052-48●コード番号:209-3765アズワン品番65-7941-42
ボールベアリング160mm200mm スラスト SKF(日本エスケイエフ)ボールベアリング160mm200mm スラストSKF(日本エスケイエフ)
199,800税込219,780
1個
7日以内出荷
SKF Ball Bearing, 160 mm ID, 200 mm OD - 51132 M When you need a reliable bearing to accommodate an axial thrust in one direction, try this thrust ball bearing from SKFIts designed to transfer thrust loads applied on the shaft and prevent the shaft from drifting in the axial directionIts constructed from durable bearing steel which ensures low-friction operation and a long service lifeAs it meets both British and EU electrostatic discharge standards, you can be assured of its safetySingle direction thrust bearings of this kind are suitable for use where theres no radial force appliedYoull find them commonly used in the automotive, marine and aerospace industries. Open end type Inside diameter of 160 mm Outside diameter of 200 mm Race width of 31 mm Application Information Gearboxes and clutches Agricultural equipmentSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 160 mm、外径 200 mm です。 When should I use a single direction thrust bearing ベアリング材はベアリング鋼です 円筒穴タイプSingle direction thrust bearings can be used wherever a high axial load capacity is needed, but theres no radial force to accommodateTheyre often found in cars, machine tools and industrial equipment.
仕様●内径:160mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:465kN●材質:スチール●ケージ材質:真鍮●動定格荷重:112kN●コード番号:207-6286アズワン品番65-7932-76
ベアリングユニット 2穴 50mm SKF(日本エスケイエフ)ベアリングユニット 2穴 50mmSKF(日本エスケイエフ)
19,980税込21,978
1個
7日以内出荷
SKF 2-hole Flange Bearing Unit, 50 mm ID - FYTB 50 TF This SKF flange bearing unit is made from cast iron for robust performance and smooth operation of shafts, rotors and gearsIt has two mount holes for quick, secure installationAs it can tolerate high loads, temperatures and vibrations, its ideal for heavy-duty applicationsIts designed with a standard seal plus a flinger to push grease and impurities away from moving partsThis ensures safe and reliable performanceThe flanged outer ring locks into place to prevent excess axial thrust and movement, making mounting and positioning simple and secure. Length of 116 mm Width of 60.6 mm Depth of 189 mm Inside diameter of 50 mm Mount hole centre-to-centre of 157 mm Mount hole size of 18 mm Application Information Food processing Textile production Heating, ventilation and air conditioning (HVAC) applicationsSKF 50 mm ベアリングユニット、シール、ライナー What are the advantages of this type of flange bearing unit The unit consists of a ball bearing in a durable housing that you can easily bolt to a machineThis flange bearing unit has been designed by SKF to operate in harsh industrial conditions for long periods of time without needing maintenance.
仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:50mm●長さ:116mm●幅:60.6mm●深さ:189mm●取り付け穴の数:2●取付穴サイズ:18mm●取付穴 センター to センター:157mm●コード番号:195-9609アズワン品番65-7977-28
ボールベアリング95mm200mm 深溝6319 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319 M/C3VL0241SKF(日本エスケイエフ)
619,800税込681,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearingsIt wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic dischargeBearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speedsAs they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355アズワン品番65-7892-56
ボールベアリング110mm200mm 深溝6222/C3VL0241 SKF(日本エスケイエフ)ボールベアリング110mm200mm 深溝6222/C3VL0241SKF(日本エスケイエフ)
619,800税込681,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearingIts aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespanIt also keeps noise levels lowPlus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease lifeThis deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricatedThis eliminates contaminants inside the bearing and helps to keep it clean and in working orderWhat is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.
仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33
ボールベアリング110mm240mm 深溝6322 M/C3 SKF(日本エスケイエフ)ボールベアリング110mm240mm 深溝6322 M/C3SKF(日本エスケイエフ)
369,800税込406,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322 M/C3 When youre looking for a bearing that can handle a large load at a high operating speed, turn to SKFs deep-groove, single-row ball bearingIt can be used at speeds of up to 5,300 rpm and handles loads of up to 11.1 kgThis low-maintenance choice operates quietly and meets electrostatic control standards laid out by both the EU and UKYoull find this common bearing type being used in heavy industrial equipment machinery, such as wind turbines, conveyors and railway equipment, with parts that rotate at high speeds. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 110 mm Outside diameter of 240 mm Race width of 50 mm Application Information Food and beverage industries Automation systems Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings can support both radial and axial loads, so they can be used where pressure will be applied to a shaft both along its length and from the sideThey operate with minimal friction, so theyre long-lasting and arent at risk of overheating.
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●ケージ材質:真鍮●コード番号:207-5374アズワン品番65-7892-88
ボールベアリング80mm170mm 深溝6316 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング80mm170mm 深溝6316 M/C3VL0241SKF(日本エスケイエフ)
499,800税込549,780
1個
7日以内出荷
SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKFIts coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finishThis keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfacesThe bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating materialThis reduces the effectiveness of electrical insulation and shortens the service life of the bearingTo protect against this effect, INSOCOAT bearings are treated with a unique sealant.
仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75
ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)ローラーベアリング 内径120mm レース幅76mmSKF(日本エスケイエフ)
379,800税込417,780
1個
7日以内出荷
SKF Taper Roller Bearing, 120 mm ID, 215 mm OD - C 3224 K SKFs CARBR toroidal roller bearing is an innovative choiceIt combines design features from several conventional bearing types with a robust build quality to promote high performance, reliability and significantly longer service lifeThe bearing can handle misalignment and axial displacement without creating internal axial loads, and theres virtually no increase in frictionThis removes the need to compromise between a firm fit and axial freedom, meaning tight fits can be used to eliminate creep (or slippage), as well as wear and tear between surfaces. Parallel bore type Compact structure High precision Inside diameter of 120 mm Outside diameter of 215 mm Race width of 76 mm Application Information Fans and blowers Crushers and grinding mills Industrial transmissions Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 What are the benefits of CARBR bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズCARBR bearings use high-quality steel as well as an improved heat treatment process, meaning their reliability and service life are substantially higherNoise and vibration levels, energy consumption and operating temperatures are also much lowerReduced operating temperatures mean longer intervals between relubrications.
仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:テーパー●レース幅:76mm●ボアタイプ:パラレル●静定格荷重:980kN●行数:1●ローラー材質:スチール●動定格荷重:750kN●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3200rpm●疲労限度荷重:98kN●コード番号:208-0164アズワン品番65-7933-14
ローラーベアリング 内径140mm レース幅68mm SKF(日本エスケイエフ)ローラーベアリング 内径140mm レース幅68mmSKF(日本エスケイエフ)
279,800税込307,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 140 mm ID, 250 mm OD - 22228 CC/C3W33 This spherical roller bearing from SKF is a self-adjusting unit that effectively accommodates shaft misalignmentIt delivers even load distribution and has a very high load-carrying capacity for heavy-duty applicationsIts innovative self-guiding rollers keep friction and heat at low levels, so your equipment can operate efficientlyThis lack of friction also reduces wear on the bearing, ensuring a long lifespanThanks to its steel construction, its highly durable and resistant to corrosion, so its suitable for use in harsh environmentsA bearing like this is used in applications with heavy radial and axial loads in either direction. Suitable to use with compact machinery as its simple to mount in tight spaces Substantial fatigue load limit of 86.5 kN Supplied as a non-separable bearing for simple and time-saving installation Reduced maintenance and service costs due to low consumption of lubrication Application Information Wind power generation Medical and pharmaceutical manufacturing Off-shore drilling Pump manufacturingSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 140 mm、外径 250 mm です。 Does this bearing need maintenance ベアリングはスチール製です 円筒穴タイプThe bearing is wear-resistant and wont need frequent maintenance or replacementIt has three lubrication holes on the outer ring for simple re-greasing when necessary.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●材質:スチール●静定格荷重:900000N●ケージ材質:鋼●動定格荷重:743000N●エンドタイプ:オープン●コード番号:207-8477アズワン品番65-7934-22
ボールベアリング180mm225mm 深溝 SKF(日本エスケイエフ)ボールベアリング180mm225mm 深溝SKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Ball Bearing, 180 mm ID, 225 mm OD - 61836 This single-row, deep-groove ball bearing from SKF is suited to high rotational speeds in demanding industrial applicationsIts slim design is space-saving and lightweight for optimal operating efficiency of the unitStainless steel construction makes the bearing extremely corrosion-resistant, so it wont rust in the presence of moisture and most chemicalsIts an open-end type and has no seals, which allows old lubricant to be easily flushed out as new grease is applied to the bearing. Cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Race width of 22 mm Dynamic load rating of 62.4 kN Limiting speed of 3400 r/min Application Information Automotive industry Mining and mineral processing Printing Textile manufactureSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 180 mm、外径 225 mm となっています。 What makes SKF ball bearings long-lasting ベアリングはスチール製です 円筒穴タイプThe internal geometry of the SKF range of deep-groove ball bearings has been optimised for improved seal attachment, low friction and increased ability to accommodate slight misalignmentsAll these elements reduce wear and tear on the bearings and improve their working life while maintaining reliability and precision.
仕様●内径:180mm●外径:225mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:81.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:62.4kN●コード番号:207-7011アズワン品番65-7926-66
ローラーベアリング 内径240mm レース幅60mm SKF(日本エスケイエフ)ローラーベアリング 内径240mm レース幅60mmSKF(日本エスケイエフ)
569,800税込626,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 240 mm ID, 320 mm OD - 23948 CC/W33 If you need to accommodate heavy radial and axial loads, choose this spherical roller bearing from SKFIts part of the SKF Explorer range, so it offers high load-carrying capacity and high running accuracyMade from extremely wear-resistant materials and designed to produce low friction during operation, it provides a long service life and calls for minimal maintenanceThe bearing is an open unit and features three lubrication holes and a ring-shaped groove in the outer ring, so you can top up with grease or oil easily and effectively. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 240 mm Outside diameter of 320 mm Race width of 60 mm Application Information Paper manufacturing and printing Wind turbines Mining industry Transport applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 Can this bearing handle misalignment ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This SKF spherical roller bearing is expertly designed to handle misalignment during installation and operationAs its designed to produce low friction, it wont overheat, even when slightly misaligned.
仕様●内径:240mm●外径:320mm●ローラーベアリングタイプ:球状●レース幅:60mm●ボアタイプ:テーパー●静定格荷重:1160kN●行数:2●ローラー材質:スチール●動定格荷重:685kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2000rpm●疲労限度荷重:98kN●コード番号:209-4107アズワン品番65-7952-94
ボールベアリング190mm260mm 深溝61938 MA SKF(日本エスケイエフ)ボールベアリング190mm260mm 深溝61938 MASKF(日本エスケイエフ)
429,800税込472,780
1個
7日以内出荷
SKF Ball Bearing, 190 mm ID, 260 mm OD - 61938 MA This SKF deep-groove ball bearing is designed to maintain low levels of friction, even when its working at high rotational speedsThis prevents it from overheating, improves power efficiency and means your machinery will have lower maintenance needsIt also leads to less wear and tear on the bearing itself, which improves its working lifeTrue to SKFs high standards, this unit is engineered to offer precision operation and reliable performance in demanding working environments. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 190 mm Outside diameter of 260 mm Race width of 33 mm Application Information Food and beverage industry Automotive manufacturing Wind power generation Mining and mineral industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 190 mm、外径 260 mm となっています。 What is this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF bearing is manufactured from steel with a machined brass cageBoth metals are extremely strong, while brass gives the unit a high temperature toleranceThis makes it suitable for use in hot environments and able to withstand the corrosive properties of water and abrasive chemicals.
仕様●内径:190mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:134kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:117kN●コード番号:207-7068アズワン品番65-7922-62
ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBM SKF(日本エスケイエフ)ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBMSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same timeAs the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficultyThis, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNoWhen used individually, angular contact bearings can accommodate axial loads in one direction onlyTo support an axial load in both directions, you can install a pair of angular contact bearings.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313アズワン品番65-7931-06
ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WT SKF(日本エスケイエフ)ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WTSKF(日本エスケイエフ)
219,800税込241,780
1個
7日以内出荷
SKF Ball Bearing, 60 mm ID, 110 mm OD - 6212-2RS1/HC5C3WT This ball bearing from SKF features silicon nitride balls, which make it electrically insulated for improved reliabilityIt has rubber seals on either side to prevent lubricant from leaking out and to stop dirt and moisture from entering the workingsThe seals also remove the need for re-lubrication which makes the unit practically maintenance-free for long-lasting easeThis precision deep-groove ball bearing is suitable for high-speed applications and accommodates radial and axial loads in both directions. Cylindrical bore type for high radial and axial load capacity Deep-groove design for low friction torque Inside diameter of 60 mm Outside diameter of 110 mm Protective rubber seals for lubricant protection Maintenance-free, low noise and vibration Application Information Pump manufacturing industry Agricultural machinery Food processing Printing and paper industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 60 mm、外径 110 mm となっています。 Whats the difference between a 2 RS and a 2 Z SKF bearing ベアリングはハイブリッドセラミック 円筒穴タイプA 2 RS bearing, like this one, has rubber seals on both sidesA 2 Z bearing has two metal shields which, while not as tight, produce less friction than rubber seals.
仕様●内径:60mm●外径:110mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:36kN●材質:アクリロニトリル-ブタジエンゴム●動定格荷重:52.7kN●コード番号:207-6556アズワン品番65-7926-59
ボールベアリング140mm190mm 深溝61928 MA SKF(日本エスケイエフ)ボールベアリング140mm190mm 深溝61928 MASKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is presentIt has reliable anti-corrosive properties and handles both radial and axial loadsIt has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longerThanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environmentsIt keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating partsYoull find them in heavy industry, for example in the energy sectorWhy is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forcesIt can also be affected by solvents, coolants and lubricantsThis means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.
仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065アズワン品番65-7936-72
ローラーベアリング 内径140mm レース幅42mm SKF(日本エスケイエフ)ローラーベアリング 内径140mm レース幅42mmSKF(日本エスケイエフ)
389,800税込428,780
1個
7日以内出荷
SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKFIt has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heatThis bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service lifeAs part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing frictionThis roller bearing is equipped with a machined-brass cageWhat is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071アズワン品番65-7946-70
ローラーベアリング 内径160mm レース幅51mm SKF(日本エスケイエフ)ローラーベアリング 内径160mm レース幅51mmSKF(日本エスケイエフ)
229,800税込252,780
1個
7日以内出荷
SKF Taper Roller Bearing, 160 mm ID, 240 mm OD - 32032 X Need a bearing solution to accommodate simultaneous axial and radial loads This taper roller bearing from SKF uses tapered rollers and raceways to do just thatIt also reduces rotational friction and noise thanks to precision-engineered parts and an optimised design that lengthens its service lifePlus, thanks to a surface finish that promotes lubricant film formation, this unit is a durable choiceIt has separable and interchangeable components, so its simple to perform maintenance and inspectionAdjust it against a second taper roller bearing and apply a preload for rigid bearing applications. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 160 mm Outside diameter of 240 mm Race width of 51 mm Application Information Automotive production Agricultural industry Construction and mining applications Medical and pharmaceutical industriesSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 How much maintenance does this taper roller bearing require 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。As it produces low levels of friction, this product operates at a relatively low temperatureThis means it experiences minimal wear and tear and is a low-maintenance choice.
仕様●内径:160mm●外径:240mm●ローラーベアリングタイプ:テーパー●レース幅:51mm●ボアタイプ:パラレル●静定格荷重:780kN●行数:1●ローラー材質:スチール●動定格荷重:532kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:76.5kN●コード番号:208-0035アズワン品番65-7927-72
ボールベアリング100mm215mm 深溝6320 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング100mm215mm 深溝6320 M/C3VL0241SKF(日本エスケイエフ)
539,800税込593,780
1個
7日以内出荷
SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3VL0241 SKFs deep-groove, single-row ball bearing is a versatile choice for working with both radial and axial loadsIts low maintenance, does the job quietly and requires little starting torque compared with other types of bearingsThis bearing meets both British and EU electrostatic discharge standards, so you can be sure it wont cause damage to your equipment through the build-up or discharge of static electricityIts one of the most common bearing types in industry and is used in machinery featuring rotating components, such as wind turbines, water pumps and conveyor belts. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 100 mm Outside diameter of 215 mm Race width of 47 mm Application Information Agricultural machinery Manufacturing equipment Electric motorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What applications call for deep-groove ball bearings 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice in situations where high operating speeds and large loads are combinedAble to support both radial and axial loads, theyre a suitable option where pressure will be applied both along the shaft and from the side.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:140kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:182kN●コード番号:207-5364アズワン品番65-7893-81

メカニカル部品/機構部品』には他にこんなカテゴリがあります

telチップ特集
おすすめ人気ランキング
メカニカル部品