M14xP2.0 ロッドエンド(無給油式/雄ネジ/右ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:14、B:19、C:60、D:34軸穴径(mm)14質量(g)129ピッチ(mm)2.0アズワン品番64-7969-12
M12xP1.75 ロッドエンド(無給油式/雄ネジ/右ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:12、B:16、C:54、D:30軸穴径(mm)12質量(g)89ピッチ(mm)1.75アズワン品番64-7969-11
M20xP1.5 ロッドエンド(給油式/雄ねじ/左ねじ)エスコ翌日出荷
材質ボディ:炭素鋼(亜鉛鍍金+クロメート処理)、ボール:軸受鋼(SUJ2)HRC58以上、インサート:銅合金寸法(mm)B:Φ20mm W:25mm E:Φ34.925mmO:24.39mm G:18mm D:Φ46mm F:78mmA:47mm M:M20×1.5mmピッチ(mm)1.5破断荷重(kN)ラジアル静破断荷重:44.1、ラジアル限界荷重:29.40、アキシャル限界荷重:10.78許容傾斜角度(°)15ラジアル最大すきま(μm)50無負荷回転トルク(N・m)最大0.10
M16xP2.0 ロッドエンド(無給油式/雄ネジ/右ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:16、B:21、C:66、D:38軸穴径(mm)16質量(g)181ピッチ(mm)2.0アズワン品番64-7969-13
M12xP1.75 ロッドエンド(無給油式/雄ネジ/左ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:12、B:16、C:54、D:30軸穴径(mm)12質量(g)89ピッチ(mm)1.75アズワン品番64-7969-02
M20xP1.5 ロッドエンド(無給油式/雄ネジ/右ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:20、B:25、C:78、D:46軸穴径(mm)20質量(g)333ピッチ(mm)1.5アズワン品番64-7969-15
M18xP1.5 ロッドエンド(無給油式/雄ネジ/右ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:18、B:23、C:72、D:42軸穴径(mm)18質量(g)250ピッチ(mm)1.5アズワン品番64-7969-14
M20xP1.5 ロッドエンド(無給油式/雄ネジ/左ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:20、B:25、C:78、D:46軸穴径(mm)20質量(g)333ピッチ(mm)1.5アズワン品番64-7969-06
M16xP2.0 ロッドエンド(無給油式/雄ネジ/左ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:16、B:21、C:66、D:38軸穴径(mm)16質量(g)181ピッチ(mm)2.0アズワン品番64-7969-04
M10xP1.5 ロッドエンド(無給油式/雄ネジ/左ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:10、B:14、C:48、D:26軸穴径(mm)10質量(g)60ピッチ(mm)1.5アズワン品番64-7969-01
M8 xP1.25 ロッドエンド(無給油式/雄ネジ/左ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:8、B:12、C:42、D:22軸穴径(mm)8質量(g)36ピッチ(mm)1.25アズワン品番64-7968-99
M8 xP1.25 ロッドエンド(無給油式/雄ネジ/右ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:8、B:12、C:42、D:22軸穴径(mm)8質量(g)36ピッチ(mm)1.25アズワン品番64-7969-09
M6 xP1.0 ロッドエンド(無給油式/雄ネジ/右ネジ)エスコ翌日出荷
材質ハウジング:構造用炭素鋼(S35C表面亜鉛メッキ)、インサート:テフロン(PTFE)、ボール:高炭素クロム軸受鋼(SUJ2 HRC58以上)寸法(mm)A:6、B:9、C:36、D:18軸穴径(mm)6質量(g)19ピッチ(mm)1.0アズワン品番64-7969-08
『メカニカル部品/機構部品』には他にこんなカテゴリがあります
ベアリングアークランドサカモト税込¥417~¥379~
電源装置大崎電業社税込¥7,918¥7,198
電源装置大崎電業社税込¥19,778~¥17,980~
電源装置大崎電業社税込¥43,978¥39,980
電源装置大崎電業社税込¥43,978¥39,980
電源装置大崎電業社税込¥19,778¥17,980