メカニカル部品 :「cod」の検索結果

特価
本日8月25日(月)は、メカニカル部品/機構部品カテゴリの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
。grease nipples。Self Lube Bearing Take-Up Unit。Take-up units are used to take up the slackness in conveyor belts。A nut is inserted into the slot and a bolt through the casting to adjust the belt tension。Made from cast iron to BS1452 Spherical bearing insert accommodates initial misalignment Nitrile/fabric seals
仕様●材質:鋳鉄●内径:40mm●長さ:143.5mm●幅:118mm●深さ:49.5mm●コード番号:244-0775 アズワン品番65-7977-52
1個
22,980 税込25,278
欠品中

Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
仕様●メーカーシリーズ:PE●レール幅:42mm●レール長さ:310mm●材料:ステンレス鋼●動的定格荷重:7600N●静許容荷重:10400N●コード番号:619-2363 アズワン品番65-7902-66
1個
53,980 税込59,378
欠品中

。Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
仕様●メーカーシリーズ:PE●レール幅:15mm●キャリッジ長さ:56.6mm●キャリッジ幅:60mm●動定格荷重:7600N●静定格荷重:10400N●コード番号:619-2385 アズワン品番65-7969-72
1個
19,980 税込21,978
欠品中

『メカニカル部品/機構部品』には他にこんなカテゴリがあります

おすすめ人気ランキング