高圧洗浄機京セラインダストリアルツールズ(1件のレビュー)当日出荷
作業範囲の拡大ができる10Mの高圧ホースを標準付属、作業シーンに合わせて本体側で吐出圧力が調節できるとても便利な高圧洗浄機です。作業シーンに合わせて吐出圧力を本体側で調節できます。作業中にガンをサッと置ける仮置きスタンド付きです。大型車輪で段差の移動が軽快にできます。洗浄場所への移動も楽な大型車輪付きです。ハンドルは折りたたむことができ、ガンやノズル・ホース類も本体にスッキリ収納できます。溜め水が使える自吸機能付です(自吸で使用する時は別販売品の自吸キットをご購入ください/自吸は水道から給水する場合と比べると吐出圧力は下がります)。自吸ができる高さ(吸い上げ高さ)は最大1mです。ホースの最大引張長さは3mまでです。
用途自動車・バイク・壁・塀・玄関周り・厨房の床・小型農業機械・小型建設土木機械などの洗浄仕様高圧ホース10m付属品高圧ホース(10m)×1・バリアブルノズルランス×1・ターボノズルランス×1・洗剤噴射ノズル×1・吸水コネクター1・ワンタッチジョイント×1・ホースバンド×1・ノズルクリーナーピン×1・給水ホース(3m)×1質量(kg)8.3電流(A)15電源(V)単相100消費電力(W)1450電源単相100V寸法(長さL×幅W×高さH)(mm)304×318×840(ハンドル折りたたみ時/668)コード長さ(m)5消費電力1450W電源コード(m)5ホース長さ(m)10高圧ホース(m)10絶縁方式二重絶縁最高許容圧力(MPa)11給水方式水道/自吸ポンプ3連プランジャ電源コード5m水温(℃)40以下寸法(長さ×幅×高さ)(mm)304×318×840(ハンドル折りたたみ時/668)取扱説明書(1.4MB)最大吐出水量(L/min)6.7