高圧洗浄機京セラインダストリアルツールズ3日以内出荷
ガン・ホースの接続が工具いらずでワンタッチで可能な家周りの掃除に適した動作音が静かな高圧洗浄機です。従来商品から体感騒音を約40%ダウンしていますので動作音が静かで住宅地などでも気兼ねなく洗浄できます。質量:4.5kgと軽量なので持ち運びや収納がしやすいです。高圧ホースがワンタッチで接続可能(本体側・ガン側共に)です。従来製品で採用している高圧ホースから約40%柔軟性がUPしているので洗浄中にホースを気にする必要がなくスムーズに作業できます。洗浄シーンによって使い分けできるターボノズルランスとバリアブルノズルランスを標準付属しています。溜め水が使える自吸機能付です(自吸で使用する時は別販売品の自吸キットをご購入ください/自吸は水道から給水する場合と比べると吐出圧力は下がります)。自吸ができる高さ(吸い上げ高さ)は最大1mです。ホースの最大引張長さは3mまでです。
用途自動車・バイク・壁・塀・玄関周り・厨房の床・小型農業機械・小型建設土木機械などの洗浄仕様高圧ホース6m付属品中間ランス×1・バリアブルノズル×1・ターボノズル×1・高圧ホース(6m)×1・ワンタッチカプラ×1・ノズルクリーナーピン×1・ワンタッチジョイント×1・吸水コネクター×1質量(kg)4.5電流(A)12.5電源(V)単相100消費電力(W)1200電源単相100V寸法(長さL×幅W×高さH)(mm)361×237×282コード長さ(m)5消費電力1200W電源コード(m)5ホース長さ(m)5高圧ホース(m)6絶縁方式二重絶縁最高許容圧力(MPa)10給水方式水道/自吸ポンプ3連プランジャ電源コード5m水温(℃)40以下寸法(長さ×幅×高さ)(mm)361×237×282取扱説明書(6.96MB)最大吐出水量(L/min)8