付属品バキュームホース、延長管(2本)、マスターツール、丸ブラシ、平隙目口、ハンドパイプ、ツールホルダー、導電ラバー、カーペット用アタッチメント、ハードフロアー用アタッチメント、マイクロファイバーバッグトラスコ品番377-5826セット内容ホース、アタッチメント一式幅(mm)390質量(kg)6高さ(mm)315奥行(mm)390電源(V)単相100本体寸法(長さL×幅W×高さH)(mm)390×390×315定格出力(W)1050集塵容量(L)8電源コード(m)8騒音値(dB)54最大風量(m3/min)3.24電源周波数(Hz)50/60回収容量(L)8最大真空圧(kPa)25.2RoHS指令(10物質対応)対応