壁掛スピーカーKEF(ケーイーエフ)5日以内出荷
2ウェイ・オンウォールスピーカー薄型のスリムなデザインのQ4 Metaは、左、中央、右(LCR)スピーカーとして、またはサラウンドスピーカーとして使用できる、汎用性の高いオンウォールスピーカーです。5.25インチの第12世代Uni-QドライバーとMATTMを搭載したQ4 Metaは、貴重な床面積を占有することなく、広がりのある臨場感あふれるサウンドスケープを実現します。メタマテリアル吸収技術ドライバー後方からの不要なノイズを99%吸収し、ピュアで自然なサウンドを実現する画期的なテクノロジー。12世代Uni-Q®;シングルポイントソースとして機能し、音をより均等に分散させることで、臨場感とまとまりのあるサウンドステージを実現。汎用的なホームシアター他のQシリーズスピーカーやKEFのサブウーファーと組み合わせて、多彩なホームシアターをお楽しみください。1つのスピーカー、4つの機能Q4 Metaは多目的に使用できるよう設計されており、左/中央/右(LCR)構成やサラウンドスピーカーとしても使用できます。洗練されたクロスオーバー無響室で1000回以上の測定を行いながら開発され、最高のパフォーマンスを実現する正確な信号経路を保証します。マグネットグリルカラーマッチングされたグリルは、ドライバーの保護と美観の完璧なバランスを提供します。
セット内容Q4 Meta 1ユニット/マグネットグリル 1つ/ゴム足/取扱説明書・保証書質量(kg)5.7出力(W)推奨アンプ:10 - 150周波数(Hz)クロスオーバー:1.8寸法(高さH×幅W×奥行D)(mm)400×250×142(ターミナル込み)仕上サテンホワイト周波数52 Hz - 20kHz(-6dB)、65 Hz - 20 kHz(±3dB)最大出力108 dB設計2ウェイ・ バスレフ歪率(%)<2 145 Hz and above / <1 170 Hz - 20 kHzインピーダンス(Ω)4 (min. 3.2 Ω)周波数帯域(Hz)室内における標準的な低音域特性(-6dB):44ドライバーユニット(Φmm)Uni-Q Driver Array: HF: 25 (1 in.) vented aluminium dome、with MAT LF/MF: 130 (5.25 in.) aluminium cone音圧感度(dB)86(2.83V/1m)
『安全用品/防災・防犯用品/安全標識』には他にこんなカテゴリがあります
リフトベルト仙台銘板税込¥3,298¥2,998
基板アンテナMono Wireless税込¥1,099¥999