FRED LIGHT PROWagan当日出荷
災害時や車両トラブル時に目印や警告灯として使用できる携帯型の非常用回転灯強力な白色光がLED懐中電灯として機能し、回転灯が危険個所の警告や誘導に使用できます赤色の点滅が使えない環境や現場を考慮し、霧や雪での視認性が高い黄色光を採用した黄色光マルチ回転灯です電池式で充電する必要がなく、非常時すぐに使用が可能電池の交換は工具不要のコインオープン式最大100時間連続点灯連続点灯、点滅、回転のパターン切替式底部の磁石やフックで容易に設置可能発煙筒のような炎や熱を出さないので安全防水性能IP67、衝撃に強く耐荷重500kg
用途危険個所での注意喚起や誘導/発煙筒や三角停止板の補助/停電時の照明/車内の作業や車中泊での照明材質本体:ポリカーボネート/カバー:熱可塑性ゴム(TPR)寸法(mm)122×122×38質量(g)317(乾電池含む)電源単三電池3本(別売)連続使用時間(時間)最大100LED色黄+白固定方法磁石(裏面に6個)/フック(裏面に2本(収納式))色(本体)黄色視認距離850m以上(夜間)、350m以上(昼間)照射角度(°)360