ハンズフリー拡声器キングジム3日以内出荷
2つのスピーカーで音が広がるダブルスピーカーで音が大きく、広がります動きながら使えるハンズフリー両手が使えるので、動作をしながらでの案内にも便利です2WAY 仕様で使用シーンが広がるクリップを使えば、ベルトへの取り付けも可能生活防水で屋外でも使えるIPX4相当の生活防水で、屋外の誘導やイベントでも安心充電長持ち充電持ち約40時間で長時間使用も安心無段階音量調節電源と音量調節が同じダイヤルなので1アクションで操作可能。音量は使用シーンに合わせて無段階に音量調節できます。自立する脚付き脚がついているので自立します。正しい装着方法白いラインを口元に向けるマイクを口元に近づけ、スピーカーは腰位置に装着し、マイクと距離をとってください。マイク先端の向きを間違える、またはマイクとスピーカーの距離が近い場合ハウリングが発生します。正しい方法で装着してください。
質量(g)約485(ストラップ含む)、ヘッドマイク:約35形式単一指向性マイク電源リチウムイオンバッテリー(内蔵)最大出力(W)5+5外形寸法(幅W×奥行D×高さH)(mm)【本体】約189× 65× 101(クリップ、ストラップ含まず)【ヘッドマイク】約140×160×30連続使用時間約40時間(使用条件により異なります)音声・音量最大時保護等級IPX4相当周波数特性100~10000 Hz充電時間約5時間(使用条件により異なります)動作環境温度5~35℃、湿度30~80% (非結露)保存環境温度-10~55℃、湿度5~80% (非結露)スピーカー密閉式フルレンジスピーカーバッテリー容量(mAh)5000ケーブル長(cm)約120インターフェイスマイク入力端子、USB Type-C充電端子RoHS指令(10物質対応)対応取扱説明書(1.78MB)スピーカーサイズ(mm)Φ77×2