バッテリープーラーTELWIN3日以内出荷
コードレスで軽量(約2.3kg)のため、狭い作業スペースでも溶接が可能です。高容量のリチウムイオンバッテリーを搭載しており、どんな作業・電源環境にも対応できるため、作業効率の向上に期待できます。通電時間は20・40・60・65・70msの5種類から選択できます。充電残量は3段階のLEDで確認できます。アースとの距離が近いため、塗装を剥がす面積が小さく済みます。オプション品をご購入いただくことで、ワッシャーを溶着することもできます。
付属品本体/チップ/アース電極/バッテリー/充電器/六角レンチ(M4)/収納ケース質量(kg)本体:2.3外形寸法(mm)本体:502×87×229/ケース:520×135×420定格入力電圧(V)100~240(50/60Hz)溶接電流(A)2800保護等級IP20(本体・充電器)無負荷電圧(V)7.4RoHS指令(10物質対応)対応時間(ms)通電時間:20~70