用途漆器・工芸・パテ仕様【経過日数】(10℃)1日:<6B、2日:2B、3日:HB、7日:H、14日:2H、(25℃)1日:4B、2日:H、3日:H、7日:2H、(35℃)1日:F、2日:2H、3日:2H、7日:2H/測定条件:下地2号/カシュー吹付用シンナー=100/5、0.5mmアプリケーター(乾燥膜厚約100μm)、0.3mmブリキ板上、【素地調整】木質素地の場合、素地の状態により異物の除去、研磨、シーラーの塗布等適切な処理を行う事。、【研磨】塗り重ねする時は必ず研磨工程を入れて下さい。温度(℃)【乾燥】10、25、35使用温度(℃)10以下湿度(%RH)85以下配合専用シンナーにて均一になるまで十分撹拌の事比重【塗料】1.62、【塗膜】2.56引火点(℃)53塗装ヘラ付け、ウェスによる拭取り等発火点(℃)280危険物の類別指定可燃物危険物の品名可燃性液体類性状茶褐色粘稠体加熱残分(%)75以上