エアーインパクトレンチ(ストレートタイプ)TONE(トネ/旧:前田金属工業)翌日出荷
大型バス・トラックのタイヤ交換作業や重機・建設機械の整備に。;アルミニウム製のハンマーケースとボディにより軽量7kgを実現。;耐久性とパワーに優れたツインハンマーを搭載。サイドグリップで安定性抜群。;正回転4段階、逆回転4段階の出力調整ダイヤル付。スイッチの引き具合で無段階の出力調整も可能。;ロングアンビルタイプで奥深い作業に最適。
無負荷回転数(min-1[r.p.m])4500最大トルク(N・m)2100トラスコ品番402-2769質量(kg)7差込角(mm)25.4本体質量(kg)7空気消費量(L/min)最大(ntp)1510、(op)224使用空気圧力(MPa)0.62エアーホース内径(Φmm)19以上空気取入口Rc1/2(PT1/2)適応ボルトサイズM33(参考)