用途ボルト・ナットの脱着作業に仕様正回転(3段階、約197N・m(6500min-1)、約217N・m(8000min-1)、約231N・m8500min-1))、逆回転(約231N・m(8500min2-1))付属品PT1/4カプラー、防塵ゴムキャップ寸法(mm)幅60×高さ237全長(mm)237質量(kg)1.16タイプシングルハンマー差込角(mm[inch])12.7[1/2]最大トルク(N・m)325無負荷回転数(min-1[r.p.m])8500空気消費量(L/min)113使用空気圧力(MPa)0.62空気接続口PT1/4実用トルク範囲(N・m)27~231使用エアーホース内径(Φmm)9.5取扱説明書(2.6MB)