充電式レシプロソーマキタ(14件のレビュー)当日出荷
小型&軽量コードレス!豊富な先端工具(別売)で各種作業に対応!作業に合せて使える、2つの無段変速スイッチ(トリガスイッチ、パドルスイッチ)を搭載。高い所や、狭い所の作業にはトリガスイッチ。力を入れる作業や保持したい時にパドルスイッチ。
切断能力(mm)パイプ50(152mmブレード使用時)切断能力(mm)木材50(152mmブレード使用時)ストローク数(min-1[回/分])0~3300ストローク(mm)13対応材質鉄工用/木工用/樹脂用バッテリー電圧(V)10.8バッテリー容量(Ah)1.3作業量(目安)木材(2×4):約20本鋼管(25.4×1.2mm):約20本塩ビ管(48×4mm):約55本(1充電あたり)充電時間(分)50仕様LEDライト付、無段変速質量(kg)1.1適合バッテリーA-48692