用途単管パイプ切断、軽天切断、窓の開口バッテリー電圧(V)14.4/18ストローク数(回/分)0~2800ストローク幅(mm)28切断能力(mm)金工/ (目安・フル充電で)純正刃使用SGPW(水道用亜鉛メッキ鋼管)25A(外径34×厚み3.2mm)約45本SGPW(水道用亜鉛メッキ鋼管)40A(外径48.6×厚み3.5mm)約30本SGPW(水道用亜鉛メッキ鋼管)80A(外径89.1×厚み4.2mm)約10本切断能力(mm)木工(目安・フル充電で)純正刃使用2×4材(38×89mm)約80本2×10材(38×235mm)約50本最大切断能力金属管/Φ130mm、木材/235mm充電時間(分)60本体寸法(長さL×高さH×幅W)(mm)460×210×87質量(kg)3.4(バッテリー含む)防塵防水性能IP56付属品金工刃1本、木工刃1本振動3軸合成値/24.5m/s2刃厚(mm)(最大取付可能)0.9~1.6仕様ブレーキ付、防塵・耐水IP56適合取付可能刃厚/0.9~16.mm振動3軸合成値(m/s2)24.5