18VブラシレスコンパクトレシプロソーDEWALT(デウォルト)翌日出荷
小型・軽量でも2800回/分の高ストローク。多様な切断に対応し、ブレードの取り付けは簡単なワンタッチクランプを採用。ブラシレスモーター搭載。消費や交換が必要なブラシが無いモーター(ブラシレスモーター)を採用。これにより軽量、コンパクト、長寿命を実現。本体の表面温度も大幅削減。5.0Ahの高容量電池「TSTAKキッドボックス」を採用。キットボックスは他のTSTAKシリーズツールボックスと連結できます。1回の充電での作業時間が大幅にアップします。建設現場の加工な使用条件を考慮し、噴霧・粉塵耐久テスト、繰り返し衝撃テストが行われ、問題の無いものが製品化。プレシジョンドライブ機能を搭載。一秒遅延してインパクトを発生させることにより、ネジがなめるリスクを軽減。精密な作業に最適な機能です。
本体質量(kg)1.43切断能力(mm)木材90バッテリーリチウムイオンストローク数(min-1[回/分])0~2800バッテリー容量(Ah)5バッテリー電圧(V)18切断能力(mm)非鉄金属40振動(m/s2)8.1切断能力(mm)プラスチック900ストローク長(mm)16