GoPak振動ドリルドライバー(本体のみ)BLACK&DECKER3日以内出荷
定格電圧(V)10.8最大締付トルク(N・m)40無負荷回転数(min-1[r.p.m])0~350(低速)、0~1300(高速)チャック能力(mm)1~10付属品50mm #1 プラスビット×1、50mm #2 プラスビット×1、50mm #8 マイナスビット×1、50mm #2 ポジドライブビット×1、100mm #2 プラスビット×1、100mm #2 ポジドライブビット×1、下穴用Φ2.5mm ドリルビット×1、ビットバー×1本体質量(kg)0.91(充電池除く)バッテリーリチウムイオンバッテリー電圧(V)10.8クラッチ数(段)11(ドリルモード含む)
18Vブラシレス振動ドリルドライバーBLACK&DECKER当日出荷
高効率・長寿命のブラシレスモーターを採用しています。コンクリート・木材・金属への穴あけ、ネジ締めを一台で行えます。低速・高速の2段階変速、無段変速、スピンドルロック機構、ラチェット式チャックを採用しています。
用途コンクリート・木工・金工穴あけ・ネジ締めに。付属品電池パック(BL1518N-JP) ×2個、40分急速充電器(LC1418N-JP)、両頭ビットキッドボックストラスコ品番130-8617質量(kg)1.6電圧(V)18穴あけ能力(mm)木工:Φ35、金工:Φ13、コンクリート:Φ13、クラッチ:23段(ドリルモードを含む)作業量(目安)(1充電):4×32mm:約540本充電時間(分)40
『締付/穴あけ(充電工具)』には他にこんなカテゴリがあります
ターボファンWAKA税込¥8,798¥7,998
充電式集じん丸ノコ京セラインダストリアルツールズ(旧:リョービ)税込¥79,178¥71,980