コードレス破つりハンマーBOSCH(ボッシュ)3日以内出荷
打撃力8.5Jの余裕のパワーです。バイブレーションコントロール:振動低減機構で作業疲労を低減します。アダプティブ・スピードコントロール(ASC)機能:より良い制御と正確な位置決めを行うために、本体は低速で始動し、その後設定速度まで加速、先端工具が加工面から離れると、回転速度が低下します。電子無段変速、ソフトスタート。バリオロック機構:30度ずつ12段階にセットすることができます。2つのパワーモード(70%、100%)。LEDライト。推奨バッテリー:ProCORE18V8.0、ProCORE18V12。
用途コンクリートの穴あけ、破つりセット内容本体、キャリングケース(XL-BOXX)質量(kg)5.3定格電圧(V)DC18(ボッシュプロ用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)481×276×105打撃数(min-1[回/分])3050シャンク形状SDS-maxシャンク打撃力(J)8.5RoHS指令(10物質対応)対応振動3軸合成値(m/s2)13.8