ディスクグラインダーSHINKO(新興製作所)(1件のレビュー)当日出荷
前機種(SDG-100J)よりコード長さが200mm長くなり、消費電力が50Wアップに。ハウジングの色をグリーンとブラックのツートンに変更。豊富な市販アタッチメントが使える砥石径100mmのディスクグラインダーです。手頃な価格で必要十分な性能、もちろんハンドル左右取付け可能です。
用途砥石交換で削る、磨く、切断するなどに。付属品研削砥石・砥石カバー・サイドハンドル・砥石取付けスパナ・交換用カーボンブラシ材質ABS・スチール寸法(mm)30×120×110質量(kg)1.7周波数(Hz)50/60電流(A)6.3電源(V)100電圧(V)100消費電力(W)600回転数(min-1[r.p.m])10000電源コード(m)2絶縁種別回二重絶縁砥石寸法(Φmm)外径100砥石寸法(mm)厚さ6砥石寸法(Φmm)穴径15定格時間(分)20定格時間20分