用途木材の直線切り、角度切り、傾斜切りに付属品バイス・バイス支柱、六角棒レンチ:4、5mm、レンチ:10・13mm、カーボンブラシx2材質本体:アルミダイキャスト長さ(mm)最大直線切り:85(傾斜角0°)、90(傾斜角45°)、最大45°切り:65(傾斜角0°)、左40右70(傾斜角45°)穴径(Φmm)チップソー:20定格電圧(V)AC100定格周波数(Hz)50/60定格消費電力(W)600刃数(p)72最大切込深さ(mm)(45°時)25刃厚(mm)チップソー:2.5電源コード(m)1.8最大切込深さ(mm)45(傾斜角0°)回転速度(min-1[r.p.m])4500定格時間(分)30回転角度(°)テーブル:0-左45取扱説明書(5.39MB)チップソー外径(Φmm)190取付軸径(Φmm)チップソー:20