小型ミゾキリマキタ(1件のレビュー)予約販売
「30度傾斜機能」破風板の飾り加工にも使えます。
回転数(min-1[r.p.m])8000最大切削深さ(mm)24(90°時)切削幅(mm)三面仕上カッタ:3~21(1分~7分)普通カッタ:2.4~21(8厘~7分)電源(V)単相100電流(A)12消費電力(W)1150コード長さ(m)5カーボンブラシ呼び番号322全長(mm)270仕様二重絶縁、LEDライト付、ブレーキ付、集じん機に接続可能付属品スパナ19(781010-3)、22(781011-1)各1本、フラットワッシャ15、平行定規質量(kg)4
仕上げみぞきりマキタ3日以内出荷
最大出力1400Wの強力モーター搭載!ブレーキ付
回転数(min-1[r.p.m])9000最大切削深さ(mm)三面仕上カッタ31普通カッタ31胴ブチカッタ25.5最大切削幅(mm)三面仕上カッタ3~36(1分~1寸2分)普通カッタ2.4~36(8厘~1寸2分)胴ブチカッタ39(1寸3分)/42(1寸4分)/46(1寸5分)電源(V)単相100電流(A)15消費電力(W)1430コード長さ(m)8カーボンブラシ呼び番号154付属品フランジ35・平行定規・スパナ19・21(各1本)・フチカケ防止板・合じゃくり定規・木箱質量(kg)6.8
D15用替刃IKURATOOLS(育良精機)税込¥63,778¥57,980
D15用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
D1用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
D2用替刃IKURATOOLS(育良精機)税込¥58,278¥52,980
D2用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
D2用替刃IKURATOOLS(育良精機)税込¥120,780¥109,800
D2用替刃IKURATOOLS(育良精機)税込¥69,278¥62,980
アングル用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
アングル用替刃IKURATOOLS(育良精機)税込¥61,578¥55,980
専用カセットケースIKURATOOLS(育良精機)税込¥63,778¥57,980
穴あきアングル用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800