ねじ転造機REX(レッキス工業)3日以内出荷
切粉排出量を低減した、環境配慮型マシンです。小型、軽量タイプの転造マシンです。高速ねじ転造を実現しました。動停止カーボン付(NZTS20A、NZTF50A)です。ダイヘッドの使用で切削ねじ加工にも対応します。転造ヘッドなしです。
無負荷回転数(min-1[r.p.m])3段変速36/20/11(60Hz)・30/16.5/9(50Hz)モーター単相100V/200V/両用(切替スイッチ付)出力750Wコンデンサモーター能力ねじ転造:3/8B-2.1/2Bタンク容量(L)4.0本体寸法(長さL×幅W×高さH)(mm)873×635×558本体質量(kg)123