用途車・床の研磨・ワックスがけ(塗り込み)・拭き取り・ツヤ出し作業に電圧(V)AC100定格消費電力(W)900電流(A)9.5コード長さ(m)5無負荷回転数(min-1[r.p.m])約600~2000付属品変速電動ポリッシャー本体×1、ベースパッド(約Φ150mm)×1、スポンジパッド(約Φ180mm)×2、タオル地パッドカバー(Φ180mm用)×1、毛バフパッドカバー(Φ180mm用)×1、補助ハンドル×1、スパナ×1質量(kg)2.3周波数(Hz)50/60ねじ径M16本体寸法(長さL×幅W×高さH)(mm)225×93×245定格時間(分)30