パレットボックスBJB-S・1111x65 1段固定式 ブルー岐阜プラスチック工業(RISU/リス)翌日出荷
バラ積みや、不定形の荷物を安全かつ大量に輸送・保管できます。ベースパレットには、フォーク作業に便利なリスパレットを使用しております。コンテナ嵌合式で安定性の良い段積みができます。20フィートコンテナー30台収納できます。機械部品等の保管・輸送。青果物、食品等の保管・輸送。変形・荷崩れを防止するため、正しく(ズレないように)積み上げてください。トラック輸送時は段積みしないようにしてください。
適合BJ-1111Cロック付蓋材質【樹脂部】ポリプロピレン(PP)、【金属部】鉄色ブルー高さ(mm)650タイプ固定式奥行(mm)1100容量(L)485間口(mm)1100静荷重(kg)最大5000適合機器ハンドパレットトラック・フォークリフトアズワン品番64-5043-70メーカー商品コード132-5853名入れなし最大動荷重(kg)1000有効内寸法・間口(mm)1000有効内寸法・奥行(mm)1000有効内寸法・高さ(mm)485