作業台_電動昇降_天板塩ビシートサンワサプライ翌日出荷
作業内容や体格に合わせて使いやすい高さに天板を昇降できる電動昇降デスクです。天板は高さH634~H1284mmまで可動します。物流での梱包作業や、工場でのメンテナンス作業に最適です。天板部均等耐荷重は100Kg、中心耐荷重は80kgです。天板表面は弾力性があり、滑りにくく弾力性がある塩ビシートです。表面の塩ビシートは静電気の帯電防止、強い耐薬品性があります。※酸、アルカリ、消毒薬など※カッターなどの刃物を使用すると表面を傷つける可能性がありますのでご注意ください。天板のホルムアルデヒド放散基準値はF☆☆☆☆で、ホルムアルデヒドの放出量を軽減しています。Bluetoothでスマートフォンから昇降操作ができます。※アプリのダウンロードが必要です。
付属品ケーブルタイ材質天板/木製(パーティクルボード)+塩ビシート貼り リフティングコラム/スチール(エポキシ樹脂粉体塗装) 脚フレーム・中間フレーム(メラミン焼付塗装)寸法(mm)天板昇降最低範囲(アジャスター使用時):634定格電圧(V)100キャスターなし定格周波数(Hz)50/60定格消費電力(W)300フレーム色ホワイトコード長さ(mm)約3200色(天板)ベージュ天板厚さ(mm)25天板寸法(幅W×奥行D)(mm)1200×500総耐荷重(kg)100アジャスターあり天板部均等耐荷重(kg)100