用途危険性の高い爆発性ガス、および蒸気などの雰囲気における揚排水用付属品キャブタイヤケーブル1本、ホースカップリング一式材質【ポンプ】羽根車:高クロム鋳鉄、ケーシング:FC200・FCD700、サクションカバー:FCD700(1.5kW以上)、軸封(メカニカルシール):SiC、【モータ】フレーム:FC150・FC200、主軸:SUS420J・SUS403、ケーブル:3RNCT質量(kg)24長さ(m)5極数2極寸法H(mm)563寸法d(mm)50適合範囲【発火度】G1・G2・G3・G4、【爆発等級】1級・2級、【危険個所】第一類・第二類構造【羽根車】オープン・ハイスピン、【軸封】ダブルメカニカルシール(オイルリフター装備)、【軸受】密封玉軸受寸法D(mm)214寸法B(mm)158寸法D1(mm)107寸法D2(mm)107国家検定合格番号■防爆構造電気機械器具型式検定合格品】第T69055号寸法A1(mm)217寸法B1(mm)84異物通過径(Φmm)7始動方式コンデンサ寸法W1(mm)90絶縁階級E・F内蔵保護装置サークルサーマルプロテクタ心数×断面積(mm2)3×2潤滑油タービン油VG32仕上外径(Φmm)16.9関連資料(0.35MB)配管接続方式ホースカップリングモータ種類乾式水中形誘導電動機