HellermannTyton Cable Tie MountThe HellermannTyton Q series black cable tie mount is made of nylon66(PA66)。It has a fixing hole diameter of 3.1mm, strap width of maximum 4mm, length of 20mm and width of 20mm。The Q-mount allows a 4-way entry for Q-ties and is available in a screwable version that offers a perfect solution with the Q-tie cable ties.Features and BenefitsLocks cable tie in vertical position, the hands are free to apply cables Operating temperature ranging between -40℃ and 60℃ Adhesive with a high pull-off force Q-mount base locks the Q-tie in vertical position, your hands are free to apply the cables Offers a perfect solution with Q-tie cable tiesApplicationsAutomotive industry Electronic industry
仕様●色:黒●ケーブル 結束長さ:4mm●長さ:20mm●幅:20 mm●固定穴径:3.1mm●接着剤付き:あり●材質:ナイロン 66●シリーズ:Q●動作温度 Min:-40℃●動作温度 Max:+85℃●入数:100●コード番号:753-8543
アズワン品番65-7478-97
1袋(100個)
¥24,980
税込¥27,478
7日以内出荷
FlexTack cable tie mounts can be successfully applied to a variety of high- and low-energy surfaces such as glass, metals (including painted, varnished or powder-coated surfaces) as well as plastics。FlexTack provides a reliable fixing solution where it is impractical to use screws or bolts。The unique design in combination with the special acrylate adhesive makes professional cable management easy.Flexible Mount for round and angled surfaces FMB mounts with homogeneous system of acrylic adhesive Allows greater design freedom and offers uniform stress distribution along with weight reduction Adhesive with high cohesive strength combined with good weathering resistance Innovative fixing solution for high and low energy surfaces Protection foil with finger lift for easy peel off 4-way entry for cable tie for quicker and more flexible installation FlexTack Cable tie mounts are also suitable for high energy surfaces like metal or glass.
仕様●色:黒●ケーブル 結束長さ:5.4mm●長さ:28mm●幅:28 mm●接着剤付き:あり●シリーズ:FlexTack●動作温度 Min:-40℃●動作温度 Max:+105℃●入数:10●耐火性:ハロゲンフリー●コード番号:188-9435
アズワン品番65-7473-90
1袋(10個)
¥3,998
税込¥4,398
欠品中
『ロープ、ヒモ』には他にこんなカテゴリがあります
ロープ、ヒモ の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。