LANケーブル_CAT6A_つめ折れ防止コネクタサンワダイレクト4日以内出荷から9日以内出荷
サンワダイレクトオリジナル商品伝送帯域が広くて安心エンハンスドカテゴリ5の5.0倍、カテゴリ6の2.0倍の伝送帯域を実現!余裕の伝送特性でエラーを防ぐ高性能LANケーブルです。LANケーブルの性能はPSACR*の領域の広さで比較できます。左記の「LANケーブルの性能比較」グラフ中の赤部分がエンハンスドカテゴリ6の性能が優れている領域です。PSACRの領域が大きいエンハンスドカテゴリ6はツイストペア間のノイズ干渉に強く伝送信号が少ない高性能LANケーブルです。*PSACR:LANケーブルの性能を現す指標(デシベル値dBで表される)で電力和減衰対漏話比。十字介在が電気特性の大幅安定を実現。次世代も使えるから安心次世代の10ギガビットイーサーネット環境に対応しているので、買い換えの心配がなく、長く使用できます。屈曲性能に優れた柔らかいツメを採用し、180度曲げても折れません。しかもツメ折れ防止カバー付きのダブル安心構造です。
仕様●ケーブル構造:UTP●ケーブル芯数:8芯(4P)●スリムコネクタ:有●対応環境(機器):光回線(FTTH超高速光インターネット)、ケーブルTV回線(CATVモデム)、ADSL回線(ADSLモデム)、ネットワーク回線(ネットワーク機器)、デジタルテレビ、デジタルオーディオ、ハードディスクレコーダ(RJ-45ポートを持つ機種)、INS64(30m以下)対応※ギガビット接続については、接続する他の機器・ケーブルが全てギガビットに対応する必要があります。●形状タイプ:スタンダードタイプ●形状仕様タイプ:丸型ケーブル●検査:100%導通検査●色配線:TIA/EIA-568Bその他対応カテゴリ・規格:カテゴリ6A(10G BASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合規格CAT6A構造より線コネクタ形状RJ-45コネクタ周波数特性500MHzケーブル外径(Φmm)5.8結線方式ストレート結線通信速度10Gbps導体サイズ(AWG[mm2])24爪折れ防止対応