KVM切替器ATEN3日以内出荷
ハードウェア高密度なポートレイアウト-RJ-45コネクターで配線する設計により1Uの筐体に最大8ポートの搭載が可能ラップトップUSBコンソール(LUC)-専用USBポートにノートパソコンを直接接続することでコンソールからの操作が簡単に最大2バスセッション-ローカル1名、リモート1名のユーザーが別々のポートに同時アクセス可能10/100/1000Mbpsネットワークインターフェースを2ポート搭載-ネットワークの二重化や、異なる2つのIPアドレスの割り当てが可能ブレードサーバー対応接続できる機器のインターフェースはPS/2、USB、シリアル(RS-232)に対応ラップトップUSBコンソールポートを使用して、ノートパソコンを追加ローカルコンソールとして使用可能ローカルコンソールには、PS/2またはUSBのキーボードマウスの接続が可能マルチプラットフォーム(Windows、Mac、Oracle社SPARC(Sun)、LinuxおよびVT100ベースシリアルデバイス)対応オーディオ対応バーチャルメディア対応-リモートPC側のメディア等を製品配下のサーバーにマウントデュアル電源供給対応解像度-ローカルリモートセッションとも1920×1200@60Hz※1管理最大64名のユーザーアカウントに対応32名までのユーザーが同時に操作を共有可能セッション終了機能-アドミニストレーターはユーザーセッションを手動で終了することが可能イベントログ、Windowsベースのログサーバー対応重大なシステムイベントの発生時にはSMTPメールで通知。SNMPトラップ、Syslog対応ファームウェアアップグレード対応アウトオブバンドアクセス-モデムのダイヤルイン/ダイヤルアウト/ダイヤルバック接続に対応モジュールID保存機能-モジュールのポート変更後もデバイス情報を自動認識。製品側では再設定不要ポート共有モードにより複数ユーザーからのサーバーへの同時アクセスが可能ALTUSEN統合管理システムCC2000対応互換性のあるKVMoverIPコンソールステーション(KA8270/KA8280/KA8278/KA8288)Webブラウザによるアクセス方法(ブラウザ、http、https)の管理が可能IPv6対応使いやすいインターフェース日本語対応インターフェース-ローカルコンソール、ブラウザメニュー等のGUIは多言語に対応しているため、ユーザーの訓練時間を短縮し、生産性の向上が可能マルチプラットフォームクライアント対応(Windows、MacOSX、Linux、Oracle社SPARC(Sun))各種Webブラウザに対応(IE、Chrome、Firefox、Safari、Opera)WebブラウザベースのUIを使ったリモートアクセス-事前にJavaソフトウェアパッケージをインストールしなくても、Webブラウザだけで操作可能マジックパネル機能-機能設定用アイコンを搭載したコントロールパネルを表示/非表示可能バーチャルリモートデスクトップ画面はフルスクリーン表示、またはリサイズ可能なウィンドウ表示が選択可能パネルアレイモード-画面を格子状に分割し、製品配下のサーバーのビデオ出力を一画面に同時表示キーボードマウスブロードキャスト機能-キーボードマウスの入力は製品配下にある全サーバーで複製が可能ローカルコンソールとのビデオ同期-ローカルコンソール用のモニターのEDID情報をコンピューターモジュール内に保存することで表示解像度を最適化高度なセキュリティ外部認証対応-RADIUS、LDAP、LDAPS、MSActiveDirectoryブラウザからのユーザーログインは、TLS1.2暗号化通信およびRSA2048ビット証明書でセキュリティを確保キーボード/マウス、ビデオ、バーチャルメディアの各信号を個別に暗号化可能(56ビットDES、168ビット3DES、256ビットAES、128ビットRC4、またはランダムより選択)IPアドレス、MACアドレスによるフィルタリング機能サーバーのアクセスと操作に関するユーザー/グループの権限は設定変更可能CSR自動生成機能およびサードパーティーの認証機関による認証に対応バーチャルメディアバーチャルメディアを使用して、ファイルアプリケーション、OSのパッチ、ソフトウェアのインストールや診断テストが可能バーチャルメディアはUSB対応サーバーにおいてOSおよびBIOSレベルで動作可能対応バーチャルメディア-DVD/CDドライブ、USBマスストレージデバイス、PCハードドライブおよびISOイメージバーチャルリモートデスクトップ帯域制御機能-ビデオ画質は帯域幅の変化に応じて調整可能。モノクロ色深度設定、データ圧縮率の閾値/ノイズ設定は環境に合わせて変更が可能フルスクリーンビデオ表示、リサイズ可能ビデオ表示ともに対応リモートユーザーのコミュニケーションに活用できるメッセージボード搭載マウスダイナシンク機能-ローカル/リモートのマウスは自動的に同期キーボードパススルー対応終了マクロ対応多言語オンスクリーンキーボード対応BIOSレベルのアクセスに対応※コンピューターモジュールと本体との間には、メーカーカテゴリ5e/6ケーブルのご使用を推奨致します。※11920×1200@60HzはKA7166、KA7168、KA7169、KA7175、KA7176、KA7177、KA7170およびKA7178使用時のみ対応※2カスケード対応KVMスイッチ-CS1308/CS1316、KH1508A/KH1516A(カスケード接続されたKVMスイッチの機能によって、本製品の機能が一部対応できないことがあります。)
用途リモート1ユーザー/ローカル1ユーザー対応のIP-KVMスイッチです。仕様【ポート選択】プッシュボタン・ホットキー・GUI、【エミュレーション】キーボード/マウス PS/2・USB、【スキャンインターバル】1~255秒(ユーザー設定)電源(V)AC100~240(50/60Hz)1.0A(日本仕様はPSE対応3P/100V電源コードを同梱)スイッチポート選択プッシュボタン×2・リセットピンホール型スイッチ×1・電源ロッカースイッチ×2材質(ケース)メタルインターフェース【コンピューター側/コンソール側】キーボード/マウス:PS/2、USB(Win、Mac、Oracle社SPARC(Sun))、シリアル/キーボード/マウス:PS/2、USB解像度ローカル1920×1200@60Hz※・リモート1920×1200@60Hz※動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことRoHS指令(10物質対応)対応互換品番ラックマウントKVMスイッチ(CAT5タイプ)KH1508A、KH1516A・IPKVMスイッチKA8270、KA8278、KA8280、KA8288・KVM管理ソフトウェアCCKM、CCVSR・アクセサリ2K-0007・KVMモジュールKA7188、KA7189、KA7120、KA7130、KA7140、KA7166、KA7168、KA7169、KA7170、KA7171、KA7175、KA7176、KA7177、KA7178・カスケード対応製品CS1308、CS1316、KH1508A、KH1516A(カスケード接続されたKVMスイッチの機能によって、本製品の機能が一部対応できないことがあります。)注意※1,920×1,200@60HzはKA7166、KA7168、KA7169、KA7175、KA7176、KA7177、KA7170およびKA7178でのみサポート
KVM切替器ATEN3日以内出荷
KH2508Aは、2箇所のPS/2またはUSBコンソール(キーボード、モニター、マウス)から単体で8台のサーバーにアクセスし、制御できるカテゴリ5eタイプの8ポートKVMスイッチです。製品に接続されたサーバーには各コンソールから個別に同時アクセスが可能。本製品を最大15台までデイジーチェーン接続することで、最大128台のサーバーが操作できます。
製品に接続された8台のコンピューターを、2箇所のコンソールから個別に同時アクセスすることが可能最大15台の対応KVMスイッチをデイジーチェーン接続することにより、最大128台のコンピューターが操作可能デュアルインターフェース対応-コンピューター、コンソールともにPS/2、USBのキーボードマウスが使用可能解像度※-最大1920×1200@60Hz(30m)、1600×1200@60Hz(40m)、1280×1024@75Hz(50m)OSDバックアップ/リストア機能-スイッチの設定やユーザープロファイル情報のバックアップが可能ポート別にユーザーアクセス権限の設定が可能コンピューターの管理が柔軟に行えるポート操作モード-占有、排他、共有モードポート切替方法-フロントパネルのプッシュボタン、ホットキー、日本語対応OSDマルチプラットフォーム対応-Windows、Mac、Oracle社SPARC(Sun)KVMコンピューターモジュールとの互換性-柔軟なインターフェースの組み合わせ(PS/2、USBとVGA、DVI、HDMIとDisplayPortのビデオインターフェース、Oracle社SPARC(Sun)とシリアル)で、全てのタイプのコンピューターを制御可能マルチユーザー対応-最大でユーザーは10名、アドミニストレーターは1名のアカウント作成が可能2段階のユーザーアクセス制御-アドミニストレーター1名、ユーザー10名のユーザープロファイルに対応し、パスワード保護により不正なアクセスを防止オートスキャンモード-ユーザーが選択したコンピューターを自動的に切替表示ブロードキャスト機能-コマンドを製品配下にあるコンピューターに一斉送信。システム全体で実施するメンテナンス作業(ソフトウェアのインストール、更新、シャットダウン等)に最適モジュールID保存機能-モジュールのポート変更後もデバイス情報を自動認識。製品側では再設定不要ファームウェアアップグレード対応※コンピューターモジュールと本体との間には、メーカーカテゴリ5e/6ケーブルの使用を推奨します。※コンピューターモジュールKA7xxxシリーズと併用した場合のみ対応
仕様【ポート選択】OSD・ホットキー・プッシュボタン、【エミュレーション】キーボード/マウス PS/2・USB、【スキャンインターバル】1~255秒(ユーザー設定)/5秒(デフォルト)セット内容電源コード×1、フットパッド(4pcs)×4、ラックマウントキット×1、クイックスタートガイド×1、ファームウェアアップグレードケーブル×1電源(V)AC100~240(50/60Hz)1.0A(日本仕様はPSE対応3P/100V電源コードを同梱)スイッチポート選択プッシュボタン×8・コンソール選択プッシュボタン×2・リセットピンホール型スイッチ×1・ファームウェアアップグレードスライドスイッチ×1・電源ロッカースイッチ×1ケース質量(kg)2.81(6.19lb)消費電力AC110V:8.5W:57BTU、AC220V:9.3W:61BTU材質(ケース)メタルインターフェース【コンピューター側/コンソール側】キーボード/マウス:PS/2、USB(Win、Mac、Sun)/キーボード/マウス:PS/2、USBディスプレイVGA、DVI、HDMI、DisplayPort解像度1920×1200@60Hz(30m)、1600×1200@60Hz(40m)、1280×1024@75Hz(50m)(コンピューターモジュールKA7xxxと併用した場合のみ対応)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタKVMポートキーボード/マウス/モニター:RJ-45×8・コンソールポートキーボード:USBタイプAメス×2、ミニDIN6ピンメス×2、マウス:USBタイプAメス×2、ミニDIN6ピンメス×2、D-Sub15ピンメス×2・デイジーチェーンポートIN:DB-25ピンメス×1、OUT:DB-25ピンオス×1・ファームウェアアップグレードRJ-11×1・電源3極AC電源ソケット×1アズワン品番64-8303-28ケース寸法(幅×奥行×高さ)(mm)438×156×44RoHS指令(10物質対応)対応接続台数【コンピューター/コンソール】ダイレクト8・最大128(デイジーチェーン接続)/ローカル2互換品番コンピューターモジュール《PS/2モジュール》KA7520、KA7920《USBモジュール》KA7170、KA7570、KA7970、KA7166※、KA7168※、KA7169※・SUNシステム専用モジュール(D-SUB15ピン+USB)KA7170・MAC用モジュールKA7170、KA7570、KA7970・デイジーチェーン対応製品KH2508A、KH2516A・デイジーチェーン用ケーブル2L-2700(0.6m)、2L-2701(1.8m)、2L-2703(3m)、2L-2705(5m)、2L-2715(15m)※注意※KA7166/KA7168/KA7169は、本製品と併用した場合、バーチャルメディアおよびCACリーダー機能に対応していないため、ご利用いただけませんキーボード/マウスPS/2、USB
KVM切替器ATEN3日以内出荷
KE6900AiTは、ATENDVI対応IP-KVMエクステンダーのレシーバー(例:KE6900AR)と組み合わせて使用することで、コンピューターのコンソールを離れた場所から操作できる高性能なIP-KVMエクステンダーです。
高度な機能※1独立したNICにより、CNシリーズやKNシリーズと同様なATENのKVMoverIP技術によるローカルエリアネットワーク外環境からのアクセスにも対応マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能「プッシュ」&「プル」-クリック1つで1台のRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率の改善やコストの削減が可能バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部および外部認証機能-LDAP、ActiveDirectory、RADUIS、およびTACACS+の外部認証をサポートKEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタンを押すだけでRxアクセスを有効/無効に設定可能※2※1これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。※2制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。ハードウェア電源/ネットワークのフェイルオーバーに対応-製品本体には電源冗長用のDCジャックを2箇所搭載し、RJ-45ポート(1ポート)とSFPファイバーポート(2ポート)をネットワークフェイルオーバーに使用することで、ミッションクリティカルなシステムにおいて一定の可用性を確保1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km高度プロセッサー搭載により、最大1920×1200@60Hzのビデオ信号をロスや遅延がほとんど無い状態で伝送デジタル(DVI)またはアナログ(VGA)ビデオ出力※4に対応オーディオ対応-ステレオスピーカー、マイクに対応高速バーチャルメディア対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット産業用グレードの電源アダプターを搭載-過酷な環境条件下での耐久性と適応性を保証するために、動作温度0°~50℃まで対応※3SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。※4DVIからVGA信号に変換するには、DVI-I→VGAコンバーターが別途必要です。管理ローカルコンソール-柔軟なローカルまたはIPコンソールアクセスEDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能複数同時アクセス用に4つの選択可能なアクセスモード(排他/占有/共有/表示のみモード)管理者は、情報共有を促進したり、ユーザー間の干渉を回避したりするために、Txデバイスのアクセスモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能高速切替-ローカルディスプレイ上で異なるビデオ解像度を0.3秒以内に切替え可能コマンドラインインターフェース-管理者は、CLIまたはサードパーティアプリケーションを使用し、RS-232またはTCP/IPを介してすべてのKEデバイスを制御可能ホットキー対応デバイスの特定と識別に役立つLED点滅とビープ音「プッシュ」&「プル」機能で安全にコンテンツを共有セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-AES-128bit暗号化により、ネットワークを介して送信される前にすべてのデータを保護し、受信側のデータを復号化業界標準TLSプロトコル準拠バーチャルメディアバーチャルメディア使用で、ファイル転送、OSパッチ適用、ソフトウェアのインストール、および診断テストの実行が可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター、電源コード×1、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ:1.8m)×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSDー・ビデオー・グラフィック(静止画像)ー・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)ケース質量(kg)1.16消費電力DC12V:12W:60BTU材質(ケース)メタル解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタコンソールポートUSBType-Aメス×2(White)、DVI-Iメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンオス×1(Black)・KVMポートUSBType-Bメス×1(White)、DVI-Iメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンメス×1(Black)・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)、SFPスロット×1・インターネットポートRJ-45×1(Black)・USBポートーケース寸法(幅×奥行×高さ)(mm)215.0×163.3×41.8RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6920R/KE6922R/KE6940AR/KE6900AR/KE9950R/KE9952R/KE6910R/KE6912R/KE8900SR/KE8950R/KE8952R/KE6900R/KE6940R・KVM管理ソフトウェアCCKM/CCVSR、【ケーブル】KVMケーブル2L-7D02U/2L-7D02UI/2L-7D03U/2L-7D03UI/2L-7D05U、【アクセサリ】2X-021G、2X-031G・KVMモジュール2XRT-0015G、2A-136G、2A-137G、UC10KM
KVM切替器ATEN4日以内出荷
KA7189は、ALTUSENKVMスイッチをDisplayPort・USBポート搭載のコンピューターに接続するためのコンピューターモジュールです※1。
KVMスイッチとターゲットコンピューターのDisplayPortUSBポートを接続※1オーディオディエンベデッド対応自動信号補正機能(ASC)-延長距離の変更時にもDIPスイッチ等の設定不要キーボード/マウスエミュレーション-KVMスイッチはモジュールの取り外しや付け替えの影響を受けることなく動作バーチャルメディア対応※2スマートカード/CACリーダー対応※2解像度最大1920×1200(ブランキング低減)※3ASIC内蔵-信頼性と互換性の向上コンパクトサイズファームウェアアップデート可能※1KA7189への電源供給のため、2個のUSBコネクター両方をUSBポートに挿入してください。※2バーチャルメディアおよびCACリーダー機能は、下記KVMスイッチには対応していません。KH1508A、KH1516A、KH1508Ai、KH1516Ai、KL1508A、KL1516A、KL1508Ai、KL1516Ai、KH2508A、KH2516A※3最大解像度は送信距離によって異なります。詳細は接続するKVMスイッチのWebサイトをご確認ください。
ケース質量(kg)0.11材質(ケース)プラスチックディスプレイDisplayPortコネクタリンクRJ-45×1・コンピューターUSBType-Aオス×2、DisplayPortオス×1ケース寸法(幅×奥行×高さ)(mm)91×56×21RoHS指令(10物質対応)対応互換品番IP-KVMスイッチKN1116VA、KN1108VA、KN1132V、KN2124VA、KN2140VA、KN4140VA、KN4116VA、KN2116VA、KN2132VA、KN4132VA、KN4164V、KN8132V、KN8164V・KVMドロワーKL1108V、KL1116Vキーボード/マウスUSB
KVM切替器ATEN4日以内出荷
KVMスイッチとターゲットコンピューターのHDMIUSBポートを接続※1オーディオディエンベデッド対応自動信号補正機能(ASC)-延長距離の変更時にもDIPスイッチ等の設定不要キーボード/マウスエミュレーション-KVMスイッチはモジュールの取り外しや付け替えの影響を受けることなく動作バーチャルメディア対応※2スマートカード/CACリーダー対応※2解像度最大1920×1200(ブランキング低減)※3ASIC内蔵-信頼性と互換性の向上コンパクトサイズファームウェアアップデート可能※1KA7188への電源供給のため、2個のUSBコネクター両方をUSBポートに挿入してください。※2バーチャルメディアおよびCACリーダー機能は、下記KVMスイッチには対応していません。KH1508A、KH1516A、KH1508Ai、KH1516Ai、KL1508A、KL1516A、KL1508Ai、KL1516Ai、KH2508A、KH2516A、KN2116A、KN4116、KN2132、KN4132※3最大解像度は送信距離によって異なります。詳細は接続するKVMスイッチのWebサイトをご確認ください。
用途KA7188は、ALTUSENKVMスイッチをHDMI・USBポート搭載のコンピューターに接続するためのコンピューターモジュールです※1。ケース質量(kg)0.11材質(ケース)プラスチックディスプレイHDMIコネクタリンクRJ-45×1・コンピューターUSBType-Aオス×2、HDMIオス×1ケース寸法(幅×奥行×高さ)(mm)91×56×21RoHS指令(10物質対応)対応互換品番IP-KVMスイッチKN1116VA、KN1108VA、KN1132V、KN2124VA、KN2140VA、KN4140VA、KN4116VA、KN2116VA、KN2132VA、KN4132VA、KN4164V、KN8132V、KN8164V・KVMドロワーKL1108V、KL1116Vキーボード/マウスUSB
KVM切替器ATEN3日以内出荷
各1台のUSBキーボードとマウスで最大4台のコンピューターをコントロール可能CS724KM本体2台をデイジーチェーン接続することで、各1台のキーボードとマウスから最大8台のコンピューターをコントロールマルチスクリーン-マウスカーソルをターゲットコンピューターのディスプレイ間で移動させることで、キーボード/マウス操作を使用しているコンピューターから他のコンピューターへ切り替えが可能マルチスクリーンコントロール※1-ユーザーがモニターのレイアウトをカスタマイズできる直感的なGUIフロントパネルのボタンからポート選択が可能:キーボードホットキー、マウスカーソル、マウスホイール(スクロール)、RS-232制御ホットキーでキーボード/マウス、USB周辺機器、オーディオを個別に切り替え可能RS-232シリアル制御対応Windowsオペレーティングシステム対応ソフトウェア不要バス電源-外部電源アダプター不要※2※1ユーティリティはサードパーティーコンピューターのみインストールされています。※2バスパワーはスイッチに接続されたコンピューターから電源を供給するため、2台以上のコンピューターに接続してください。
用途CS724KMは、1台のキーボードとマウスで最大4台のコンピューターを制御できる4ポートUSBKMスイッチです。さらに、2台のスイッチをデイジーチェーン接続することで、1台のコンソールから最大8台のコンピューターをコントロール可能にします。仕様【ポート選択】プッシュボタン、ホットキー、マウス、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】1~99秒(デフォルト:5秒)セット内容USBケーブル(USB2.0-A→USB2.0-B1.8m)×4、オーディオケーブル(1.8m)×4、クイックスタートガイド×1スイッチ選択プッシュボタン×4・ステーション選択スライドスイッチ×1電源電源アダプター入力:100V~240V、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.5消費電力1.69W材質(ケース)メタル/プラスチック動作環境動作温度0~50℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタコンソールポートUSBタイプAメス×2、ステレオミニジャック×1(グリーンフロント×1、リア×1)、RJ-45×1・KVMポートUSBタイプBメス×4、ステレオミニジャック×4(グリーン)・電源DCジャック×1・USBハブUSB2.0タイプAメス×2(フロントパネル×1、リアパネル×1)アズワン品番64-8301-11ケース寸法(幅×奥行×高さ)(mm)200×80.6×25RoHS指令(10物質対応)対応接続台数最大4互換品番KVMエクステンダーCE924/CE624キーボード/マウスUSB
KVM切替器ATEN当日出荷
1組のUSBキーボード/マウス、および1台のHDMIモニターを使って、2台のHDMIコンピューターを制御解像度-最大4KDCI(4096×2160@60Hz)ポート切替方法-ワイヤードリモコンHDMI準拠、HDCP2.2準拠USBホットプラグ対応USB2.0ハブとして接続した周辺装置をコンピューター間で共有可能マルチプラットフォーム対応-Windows、Mac、Linuxフック設計によりワークステーション環境の省スペースと整理整頓を実現プラグアンドプレイバスパワー対応-外部電源アダプター不要※1注意:※1CS22Hは、MicroUSBポートを介した外部電源が必要になる場合があり、ご使用の電源の種類に応じて別途購入が必要です。
用途1組のUSBキーボード/マウス、および1台のHDMIモニターを使って、2台のHDMIコンピューターを制御仕様【ポート選択】ワイヤードリモコンセット内容クイックスタートガイド×1ケーブル長(m)KVM1.2(×2)・ワイヤードリモコン1.8ケース質量(kg)0.34消費電力DC5V:1.38W:28BTU材質(ケース)プラスチック最大解像度HDMI:4096×2160@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタコンソールポートHDMIメス×1、USBType-Aメス×2、3.5mmオーディオジャックメス×1(Green)、3.5mmオーディオジャックメス×1(Pink)・KVMポートHDMIオス×2、USBType-Aオス×2、3.5mmオーディオジャックオス×2(Green)、3.5mmオーディオジャックオス×2(Pink)・電源(オプション)MicroUSBType-Bメス×1ケース寸法(幅×奥行×高さ)(mm)83.4×84.2×30.4RoHS指令(10物質対応)対応接続台数最大2キーボード/マウスUSB
KVM切替器ATEN3日以内出荷
デスクトップの操作をサポートするKVM切替器です。2組のモニターと、1組のキーボード・マウスを使って複数台のコンピューターを簡単に操作可能です。1組のキーボードとマウスを使いDisplayPortモニターで2台のコンピューターを操作可能。本製品2台に接続することでクワッドディスプレイモードが可能。最大解像度4K対応(4096×2160/3840×2160@60Hz)。コンピューター切替方法はプッシュボタン、ホットキー、マウス、RS-232制御。SuperSpeed5Gbpsデータ転送速度を備えた2ポートUSB3.1Gen1ハブを搭載。DisplayPortデュアルモード(DP++)テクノロジーにより、DisplayPort→HDMI/DVIDP++アダプター※1を介してHDMIとDVI信号に対応。MST(マルチストリームトランスポート)対応で、複数台のモニターを1つのDisplayPortコネクターを介して表示可能。キーボードおよびマウスはエミュレーション/バイパス機能に対応し、KVM、USB、オーディオを個別切替できます。多言語キーボードマッピング(日本語、英語、フランス語、ドイツ語)に対応。HDCP準拠、HDオーディオ対応(DisplayPortから再生する場合)※2。電源状態検知機能により、コンピューターの電源がOFFになると、電源が入っている方のコンピューターに自動切替されます。ファームウェアアップグレードにも対応しています。*コンピューターはDisplayPort1.2に準拠している必要があります。※1DP++(DisplayPortデュアルモード)では1台のディスプレイを使用する場合、アクティブアダプターは必須ではありません。ビデオソースのDP++(DisplayPortデュアルモード)との互換性に充てんが必要な場合は、アダプターのご使用を推奨いたします。※2DisplayPortから出力される音声は、個別切替に対応していません。
仕様【ポート選択】プッシュボタン、ホットキー、マウス、RS-232制御、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】1~99秒(デフォルト:5秒)材質(ケース)メタル動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~80%RH、結露なきことケース寸法(幅×奥行×高さ)(mm)335×156.6×44.0RoHS指令(10物質対応)対応互換品番【ケーブル】DisplayPortケーブル2L-7D02DP、2L-7D03DP、2L-7D03DP-1、2L-7D04DP
KVM切替器ATEN3日以内出荷
世界初MSTハブ内蔵DisplayPortKVMスイッチ1台のUSBキーボード/マウス、DisplayPortまたはHDMIモニターで複数のコンピューターとUSBデバイス2台を操作可能内蔵型MST(マルチストリームトランスポート)ハブにより、1つのDisplayPortソースからデュアルディスプレイ(DisplayPort/HDMI)に対応MSTモード、スプリッタモード、およびシングルポートモードに対応SuperSpeed5Gbpsデータ転送速度を備えた2ポートUSB3.1Gen1ハブ搭載DisplayPortデュアルモード(DP++)テクノロジー:DisplayPort→HDMI/DVIDP++アダプター※1を介してHDMIとDVI信号に対応ファームウェアアップグレード対応ホットプラグ対応-本製品の電源を落とすことなく、コンピューターの取り付け/取り外しが可能鮮明なオーディオ/ビデオ体験解像度-DCI4K(4096×2160@60Hz)、UHD4K(3840×2160@60Hz)DisplayPort1.2およびHDCP2.2準拠HDオーディオ対応(DisplayPortから再生する場合)※2ベースレスポンスに優れた2.1chサラウンドサウンドシステム優れた操作感コンピューター切替方法-プッシュボタン、ホットキー、マウス※3、RS-232制御KVM、USB、オーディオは個別切替に対応POD(PoweronDetection)-コンピューターの電源がOFFになった場合、電源が入っているコンピューターに自動切替オートスキャンモード機能-全コンピューターのモニタリングが可能多才な互換性キーボードエミュレーション/バイパス機能は、ゲームキーボードに対応マウスエミュレーション/バイパス機能は、マウスドライバーと多機能マウスに対応マルチプラットフォーム対応-Windows、Linux、Mac多言語キーボードマッピング-日本語、英語、フランス語、ドイツ語対応※コンピューターはDisplayPort1.2に準拠している必要があります。※1DP++(DisplayPortデュアルモード)では1台のディスプレイを使用する場合、アクティブアダプターは必須ではありません。ビデオソースのDP++(DisplayPortデュアルモード)との互換性に充てんが必要な場合は、アダプターのご使用を推奨いたします。※2DisplayPortから出力される音声は、個別切替に対応していません。※3マウスによるポート切替はマウスエミュレーションモードでのみ使用可能。3ボタンUSBホイールマウスのみ対応。※コンピューターからモニターまでの総ケーブル長(KVM含む)が、3m以内になるようにセットアップしてください。
用途1台のUSBキーボード/マウス、DisplayPortまたはHDMIモニターでコンピューターとUSBデバイス2台を操作可能仕様【ポート選択】プッシュボタン・ホットキー・マウス・RS-232制御、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】1~99秒(ユーザー設定)/5秒(デフォルト)材質(ケース)メタル/プラスチックディスプレイDisplayPort、HDMI解像度HDMI:4096×2160@60Hz動作環境動作温度0~50℃/保管温度-20~60℃/湿度0~80%RH、結露なきことRoHS指令(10物質対応)対応互換品番【ケーブル】DisplayPortケーブル2L-7D02DP/2L-7D03DP/2L-7D03DP-1/2L-7D04DPキーボード/マウスUSB
KVM切替器ATEN4日以内出荷
CS1822は、1組のコンソール(USBキーボード、マウス、HDMIモニター)を使用して2台のHDMIインターフェイスコンピューターを簡単に管理することができます。
1組のコンソール(USBキーボード/USBマウス/HDMIモニター各1台)から、コンピューター2台の操作とUSB周辺機器の共有が可能対応解像度4KUHD(3840×2160@60Hz)、4KDCI(4096×2160@60Hz)ビデオダイナシンクTM機能-ブート時のEDID問題を回避し、ポート切替時に解像度を最適化最大5Gbpsのデータ転送速度対応のUSB3.1Gen1ハブを2ポート搭載オーディオミキサーモード-最大2つのオーディオソースをオーディオ出力としてミックス可能コンピューター切替方法-フロントパネルのプッシュボタン、ホットキー、マウス※1、RS-232コマンドEDIDモード(エミュレーション機能)-スムーズな電源起動、高画質表示、解像度の最適化により互換性の問題を解消KVM、USB周辺機器、ステレオオーディオフォーカス※2の独立した切替が可能HDMI、HDCP2.2準拠HDオーディオ対応※2電源状態検知機能-コンピューターの電源がOFFになると、電源が入っている次のコンピューターに自動切替ファームウェアアップグレード対応注意:※1マウスによるポート切替はマウスエミュレーションモードでのみ使用可能。3ボタンUSBホイールマウスのみ対応。※2HDMIポートから出力される音声は、個別切替またはオーディオミックス機能に対応していません。
仕様【ポート選択】プッシュボタン・ホットキー・マウス・RS-232コマンド、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】1~99秒(デフォルト:5秒)セット内容HDMI2.0ケーブル×2、USB3.0ケーブル×2、オーディオケーブル×2、電源ケーブル×1、クイックスタートガイド×1スイッチ選択プッシュボタン×2ケース質量(kg)0.74(1.63lb)消費電力DC5V:1.78W:50.97BTU材質(ケース)メタル/プラスチックディスプレイHDMI解像度HDMI:4096×2160@60Hz動作環境動作温度0~40℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタコンソールポートUSBType-Aメス×2、HDMIメス×1(Black)、ステレオミニジャック×2(Green:フロント側×1、リア側×1)・KVMポートUSB3.1Gen1Type-Bメス×2(Blue)、HDMIメス×2(Black)、ステレオミニジャック×2(Green)・シリアルRJ-11メス×1・電源DC電源ジャック×1・USBハブUSB3.1Gen1Type-Aメス×2(Blue:フロント側×1、リア側×1)ケース寸法(幅×奥行×高さ)(mm)270.0×88.0×55.5RoHS指令(10物質対応)対応接続台数最大2互換品番【ケーブル】AOC/HDMI2L-7D01H/2L-7D02H/2L-7DO2H-1/2L-7D03H/2L-7D05H/2L-7D05H-1キーボード/マウスUSB
KVM切替器ATEN3日以内出荷
CS18216は、1組のコンソール(USBキーボード、USBマウス、HDMIモニター)から最大16台のHDMIコンピューターへ効率的にアクセスし操作できる製品です。
HDMIポートを搭載したコンピューター8台とUSB3.1Gen1デバイス2台を、1箇所のUSBコンソールから切り替えて操作可能カスケード接続対応-最大2段階の接続で最大256台のコンピューターを操作可能VideoDynaSyncTM(EDID記憶機能)-ブート時のEDID問題を回避し、ポート切替時に解像度を最適化EDIDExpertTM(EDIDエミュレーション)機能搭載-自動/手動で適切なEDIDモードを選択可能解像度-最大4KDCI(4096×2160@60Hz)データ転送速度SuperSpeed5GbpsのUSB3.1Gen1ハブ(2ポート)を搭載オーディオ対応-ベースレスポンスに優れた2.1chサラウンドオーディオ出力HDオーディオ対応※1コンピューターの選択方法-プッシュボタン、ホットキー、OSD、RS-232CコマンドKVMおよびUSB周辺機器は個別切替に対応※22段階のユーザーアクセス制御(アドミニストレーター/ユーザー)でセキュリティを強化ブロードキャストモード-選択されたすべてのサーバーに対してコマンド(ソフトウェアのインストールやアップグレード、システム全体のシャットダウンなど)を一斉送信し、同一の操作を同時に実行すべてのコンピューターを監視できるオートスキャンモード対応コンソールマウスポートエミュレーション/バイパス機能により、大半のマウスドライバーと多機能マウスに対応多言語キーボードマッピング-日本語、英語(アメリカ/イギリス)、ドイツ語(ドイツ/スイス)、フランス語、スペイン語、イタリア語、ロシア語、ハンガリー語、スウェーデン語、韓国語、中国語(繁体字/簡体字)対応Mac/Sunキーボードエミュレーション対応※3ホットプラグ対応HDMI準拠、HDCP2.2準拠マルチプラットフォーム対応-Windows、Linux、Mac、Oracle社SPARC(Sun)ファームウェアアップグレード対応マルチメディアやワイヤレスタイプのキーボード/マウスに対応注意:※1HDMIチャンネルを介したHDオーディオは、個別切替に対応していません。※2個別切替機能は、マウスエミュレーションモードが有効である場合にのみサポートされます。※3PC/ATキーボードでもキーの組み合わせでMacキーボードの特殊キー入力が可能。Mac用キーボードも使用可能です。(Windowsマシンでは特殊キーが効きません)
仕様【ポート選択】OSD・ホットキー・プッシュボタン・RS-232Cコマンド、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】セット内容HDMIケーブル(1.8m)×2、USB3.0ケーブル(1.8m)×2、オーディオケーブル(1.8m)×2、ファームウェアアップグレードケーブル(1.8m)×1、フットパッドセット(4個入り)×1、電源アダプター×1、電源コード(1.8m)×1、ユーザーガイド×1スイッチポート選択プッシュボタン×16・リセットピンホール型スイッチ×1・ファームウェアアップグレードスライドスイッチ×1ケース質量(kg)3.54消費電力DC5V:8.66W:66BTU材質(ケース)メタルディスプレイHDMI解像度HDMI:4096×2160@60Hz動作環境動作温度0~40℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタコンソールポートHDMIメス×1(Black)、USBType-Aメス×2、3.5mmオーディオジャックメス×2(Green、フロント×1、リア×1)・KVMポートHDMIメス×16、USB3.1Gen1Type-Bメス×16(Blue)、3.5mmオーディオジャックメス×16(Green)・ファームウェアアップグレードRJ-11メス×1(Black)・電源DC電源ジャック×1・USBハブUSB3.1Gen1Type-Aメス×2(Blue、フロント×2)ケース寸法(幅×奥行×高さ)(mm)432.4×214.3×44RoHS指令(10物質対応)対応接続台数ダイレクト16・最大256(カスケード接続)互換品番ビデオエクステンダーVE883、【ケーブル】AOC/HDMIケーブル2L-7D01H/2L-7DO2H-1/2L-7D03H・KVMケーブル2L-7D02UH、【アクセサリ】2K-0001/2K-0002/2X-EA12キーボード/マウスUSB
KVM切替器ATEN3日以内出荷
CS18208は、1組のコンソール(USBキーボード、USBマウス、HDMIモニター)から最大8台のHDMIコンピューターへ効率的にアクセスし操作できる製品です。
HDMIポートを搭載したコンピューター8台とUSB3.1Gen1デバイス2台を、1箇所のUSBコンソールから切り替えて操作可能カスケード接続対応-CS18208は最大3段階の接続で最大512台※1のコンピューターを操作可能VideoDynaSyncTM(EDID記憶機能)-ブート時のEDID問題を回避し、ポート切替時に解像度を最適化EDIDExpertTM(EDIDエミュレーション)機能搭載-自動/手動で適切なEDIDモードを選択可能解像度-最大4KDCI(4096×2160@60Hz)データ転送速度SuperSpeed5GbpsのUSB3.1Gen1ハブ(2ポート)を搭載オーディオ対応-ベースレスポンスに優れた2.1chサラウンドオーディオ出力HDオーディオ対応※2コンピューターの選択方法-プッシュボタン、ホットキー、OSD、RS-232CコマンドKVMおよびUSB周辺機器は個別切替に対応※32段階のユーザーアクセス制御(アドミニストレーター/ユーザー)でセキュリティを強化ブロードキャストモード-選択されたすべてのサーバーに対してコマンド(ソフトウェアのインストールやアップグレード、システム全体のシャットダウンなど)を一斉送信し、同一の操作を同時に実行すべてのコンピューターを監視できるオートスキャンモード対応コンソールマウスポートエミュレーション/バイパス機能により、大半のマウスドライバーと多機能マウスに対応多言語キーボードマッピング-日本語、英語(アメリカ/イギリス)、ドイツ語(ドイツ/スイス)、フランス語、スペイン語、イタリア語、ロシア語、ハンガリー語、スウェーデン語、韓国語、中国語(繁体字/簡体字)対応Mac/Sunキーボードエミュレーション対応※4ホットプラグ対応HDMI準拠、HDCP2.2準拠マルチプラットフォーム対応-Windows、Linux、Mac、Oracle社SPARC(Sun)ファームウェアアップグレード対応マルチメディアやワイヤレスタイプのキーボード/マウスに対応注意:※1CS18208がカスケード接続できるのはCS18208のみです。※2HDMIチャンネルを介したHDオーディオは、個別切替に対応していません。※3個別切替機能は、マウスエミュレーションモードが有効である場合にのみサポートされます。※4PC/ATキーボードでもキーの組み合わせでMacキーボードの特殊キー入力が可能。Mac用キーボードも使用可能です。(Windowsマシンでは特殊キーが効きません)
仕様【ポート選択】OSD・ホットキー・プッシュボタン・RS-232Cコマンド、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】セット内容HDMIケーブル(1.8m)×2、USB3.0ケーブル(1.8m)×2、オーディオケーブル(1.8m)×2、ファームウェアアップグレードケーブル(1.8m)×1、フットパッドセット(4個入り)×1、電源アダプター×1、電源コード(1.8m)×1、ユーザーガイド×1スイッチポート選択プッシュボタン×8・リセットピンホール型スイッチ×1・ファームウェアアップグレードスライドスイッチ×1ケース質量(kg)3.11消費電力DC5V:8.66W:66BTU材質(ケース)メタルディスプレイHDMI解像度HDMI:4096×2160@60Hz動作環境動作温度0~40℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタコンソールポートHDMIメス×1(Black)、USBType-Aメス×2、3.5mmオーディオジャックメス×2(Green、フロント×1、リア×1)・KVMポートHDMIメス×8、USB3.1Gen1Type-Bメス×8(Blue)、3.5mmオーディオジャックメス×8(Green)・ファームウェアアップグレードRJ-11メス×1(Black)・電源DC電源ジャック×1・USBハブUSB3.1Gen1Type-Aメス×2(Blue、フロント×2)ケース寸法(幅×奥行×高さ)(mm)432.4×214.3×44RoHS指令(10物質対応)対応接続台数ダイレクト8・最大512(カスケード接続)互換品番ビデオエクステンダーVE883、【ケーブル】AOC/HDMIケーブル2L-7D01H/2L-7DO2H-1/2L-7D03H・KVMケーブル2L-7D02UH、【アクセサリ】2K-0001/2K-0002/2X-EA12キーボード/マウスUSB
KVM切替器ATEN(1件のレビュー)当日出荷
ローカルコンソールとリモートコンソールの両方で最大4K DCI(4096×2160@30Hz)のDisplayPort解像度に対応フロントパネルのMini USBポートは、バーチャルメディアUSBポートまたはラップトップUSBコンソール(LUC)ポートとして機能スペース効率の最適化を目指したコンパクトでスリムなデザインFPGAグラフィックプロセッサー搭載 - 画像品質とfps(frames per second)スループットの向上により、鮮明なビデオ表示の応答を実現
コネクタ【コンソールポート】USB Type-A メス×2(White)DisplayPort メス×1(Black)ステレオミニジャック メス×1(Green)ステレオミニジャック メス×1(Pink)【KVM(コンピューター)ポート)】USB Type-B メス×1(White)DisplayPort メス×1(Black)ステレオミニジャック メス×1(Green)ステレオミニジャック メス×1(Pink)RJ-45 メス×2【バーチャルメディア】USB Mini-B メス×1【電源】DC電源ジャック×2【シリアル】RJ-45 メス×2【制御】PS/2 メス×1※海外向け仕様のため、日本ではお使いいただけません。RoHS指令(10物質対応)対応動作温度範囲(℃)0~50(CN9950)0~40(電源アダプター)
KVM切替器ATEN3日以内出荷
スペース効率の最適化を目指したコンパクトでスリムなデザインFPGAグラフィックプロセッサー搭載 - 画像品質とfps(frames per second)スループットの向上により、鮮明なビデオ表示の応答を実現ネットワーク非対応のDVI KVMスイッチにリモートアクセス機能を付加ローカルコンソールにはUSBキーボード/マウスの接続が可能
コネクタ【コンソールポート】USB Type-A メス×2(White)DVI-D メス×1(White)3.5mmオーディオジャック メス×1(Green)3.5mmオーディオジャック メス×1(Pink)【KVM(コンピューター)ポート)】USB Type-B メス×1(White)DVI-D メス×1(White)3.5mmオーディオジャック メス×1(Green)3.5mmオーディオジャック メス×1(Pink)【LANポート】RJ-45 メス×2【バーチャルメディア】USB Mini-B メス×1【電源】DC電源ジャック×2【シリアル】RJ-45 メス×2【制御】PS/2 メス×1※海外向け仕様のため、日本ではお使いいただけません。RoHS指令(10物質対応)対応動作温度範囲(℃)0~50(CN9600)0~40(電源アダプター)
KVM切替器ATEN4日以内出荷
解像度 - 最大1920×1200@60Hz対応ラップトップUSBコンソール(LUC)- 本体の専用Mini USBポート経由でノートパソコンからコンソールをダイレクトかつ簡単に操作可能ネットワーク非対応のKVMスイッチにリモートアクセス機能を付加FPGAグラフィックプロセッサー搭載 - 画像品質とfps(frames per second)スループットの向上により、鮮明なビデオ表示の応答を実現
コネクタ【コンソールポート】USB Type-A メス×2(White)D-sub15ピン メス×1(Blue)ステレオミニジャック メス×1(Green)ステレオミニジャック メス×1(Pink)【KVM(コンピューター)ポート)】SPHD メス×1(Yellow)ステレオミニジャック メス×1(Green)ステレオミニジャック メス×1(Pink)【LANポート】RJ-45 メス×2【バーチャルメディア】USB Mini-B メス×1【電源】DC電源ジャック×2【シリアル】RJ-45 メス×2【制御】PS/2 メス×1※海外向け仕様のため、日本ではお使いいただけません。RoHS指令(10物質対応)対応動作温度範囲(℃)0~50(CN9000)0~40(電源アダプター)
マルチビュー対応KVM切替器/USB/HDMI対応/4K@30HzATEN3日以内出荷
4画面分割のほか、ディスプレイモードで最大4つのビデオソースを1台のスクリーンで制御可能です。
マウスカーソルを動かすだけで画面上の端末の操作ができる、マルチスクリーンコントロール機能を搭載しています。
ディスプレイモード:Quad View、Picture in Picture (PiP)、Picture by Picture (PbP)、Picture on Picture (PoP)に対応しています。
4K@30Hzまでの入出力解像度に対応しています。
ディスプレイモードとポート選択:フロントパネル、OSD、IRリモートを介したシステム設定
簡単な操作でPiPやPbPのリサイズや配置変更ができます。
デイジーチェーン制御(DCC)機能 - ユーザーは最大4台のCM1284に接続し、1箇所のコンソールからキーボードとマウスを使ってコンピューターや別のCM1284を操作可能です。
用途4台のパソコンを一つのディスプレイ・マウス・キーボードで操作する際に接続台数コンピュータ:4(直接)トラスコ品番159-2208セット内容KVMケーブル(HDMI, USB, Audio)×4、電源コード ×1、IRリモートコントロール ×1、ラックマウントキット ×1、フットパッド ×4、クイックスタートガイド×1質量(kg)2.46コネクタHDMI / USBアズワン品番64-8464-86RoHS指令(10物質対応)対応
マルチビュー対応KVM切替器/USB/DVI対応/1080pATEN3日以内出荷
4画面分割のほか、ディスプレイモードで最大4つのビデオソースを1台のスクリーンで制御可能です。
マウスカーソルを動かすだけで画面上の端末の操作ができる、マルチスクリーンコントロール機能を搭載しています。
ディスプレイモード:Quad View、Picture in Picture (PiP)、Picture by Picture (PbP)、Picture on Picture (PoP)に対応しています。
1080pまでの入出力解像度に対応しています。
ディスプレイモードとポート選択:フロントパネル、OSD、IRリモートを介したシステム設定
簡単な操作でPiPやPbPのリサイズや配置変更ができます。
デイジーチェーン制御(DCC)機能 - ユーザーは最大4台のCM1164Aに接続し、1箇所のコンソールからキーボードとマウスを使ってコンピューターや別のCM1164Aを操作可能です。
用途4台のパソコンを一つのディスプレイ・マウス・キーボードで操作する際に接続台数コンピュータ:4(直接)トラスコ品番159-2212セット内容KVMケーブル(DVI-D, USB, Audio)×4、電源コード ×1、IRリモートコントロール ×1、ラックマウントキット ×1、フットパッド ×4、クイックスタートガイド×1質量(kg)2.46コネクタDVI / USBアズワン品番64-8464-85RoHS指令(10物質対応)対応
KVM切替器ATEN3日以内出荷
IP-KVMスイッチです。
離れた場所から標準的なインターネットブラウザを使用して複数のサーバーへのアクセスやモニタリングができ
ネットワークがダウンした場合でもモデムを介したアウトオブバンドアクセスで、BIOSレベルのトラブルシューティングが可能です。
用途リモートアクセスを通じたサーバーの集約・操作切替に電源AC100~240V(50/60Hz)1A寸法(幅W×奥行D×高さH)(mm)434×413×44周囲環境動作時/0~40度、0~80%(結露なきこと)、保管時/‐20~60度RoHS指令(10物質対応)対応キーボード/マウスPS/2・USB
KVM切替器ATEN3日以内出荷
最大16台のサーバーを操作することができ、各コンソールから個別に同時アクセスが可能です。
選択したサーバーを自動的に監視できるオートスキャン機能、特定のサーバーを対象にコマンドを
一斉送信できるブロードキャストモード機能を搭載し、少人数でも効率的にシステム管理を行える環境を提供します。
用途サーバーの集約・切替にポート数ローカル:2、ダイレクト:16接続台数256(デイジーチェーン)付属品電源ケーブル×1、ファームウェアアップグレードケーブル×1、クイックスタートガイド×1、ラックマウントキット×1、フットパッド(4pcs)×1質量(kg)2.85消費電力(W)(AC110V)9.7、(AC220V)10.7電源AC100~240V(50/60Hz)1A寸法(幅W×奥行D×高さH)(mm)438×156×44最大解像度1920×1200(30m/60Hz)、1600×1200(40m/60Hz)、1280×1024(50m/75Hz)周囲環境動作時/0~50度、0~80%(結露なきこと)、保管時/‐20~60度コネクタRJ-45×16、USBタイプA メス×4、ミニDIN6ピン メス×4、D-Sub 15ピン メス×2、DB-25ピン メス×1、DB-25ピン オス×1アズワン品番64-8302-06インターフェイスPS/2、USB(Win、Linux、Mac、Sun)RoHS指令(10物質対応)対応キーボード/マウスPS/2・USB
KVM切替器ATEN3日以内出荷
1台のKVMコンソールで、直接接続されたコンピュータを32台まで制御できます。
省スペースのRJ-45コネクタとCat 5e / 6ケーブル対応です。
最大31台のKH1532Aスイッチをデイジーチェーン接続することにより、最大1024台のコンピュータを制御できます。
ポートごとにユーザーのポートアクセス権を設定できます。
最大10人のユーザーアカウントと1つの管理者アカウントをサポートしています。
パスワードセキュリティ - 1人の管理者と10人のユーザープロファイルをサポートします。
パスワード保護により、不正なアクセスを防止します。
用途サーバーの集約・切替にポート数ローカル:1、ダイレクト:32接続台数1024(デイジーチェーン)付属品電源ケーブル×1、ファームウェアアップグレードケーブル×1、クイックスタートガイド×1、ラックマウントキット×1、フットパッド(4pcs)×1質量(kg)2.81消費電力(W)4.6電源AC100~240V(50/60Hz)1A寸法(幅W×奥行D×高さH)(mm)438×164×44最大解像度1920×1200(30m/60Hz)、1600×1200(40m/60Hz)、1280×1024(50m/75Hz)周囲環境動作時/0~40度、0~80%(結露なきこと)、保管時/‐20~60度コネクタRJ-45×32、USBタイプA メス×2、ミニDIN6ピン メス×2、D-Sub 15ピン メス×1、DB-25ピン メス×1、DB-25ピン オス×1インターフェイスPS/2、USB(Win、Linux、Mac、Oracle社SPARC(Sun))、シリアルRoHS指令(10物質対応)対応キーボード/マウスPS/2・USB
KVM切替器ATEN3日以内出荷
ネットワーク経由でサーバーへのアクセス操作ができる16ポートKVMスイッチです。
ビデオ画質は帯域幅の変化に応じて自動調整。モノクロ色深度設定、データ圧縮率の閾値/ノイズ設定は環境に合わせて変更が可能です。
用途リモートからのサーバーの集約・切替にポート数ローカル:1、ダイレクト:16接続台数256(デイジーチェーン)付属品電源ケーブル×1、ミニUSB VNC ケーブル×1、ファームウェアアップグレードケーブル×1、クイックスタートガイド×1、ラックマウントキット×1、フットパッド(4pcs)×1質量(kg)2.7消費電力(W)(AC110V)8.9、(AC220V)8.9電源AC100~240V(50/60Hz)1A寸法(幅W×奥行D×高さH)(mm)438×156×44最大解像度ローカル:1600×1200(40m/60Hz)、1280×1024(50m/75Hz)、リモート:1600×1200(60Hz)周囲環境動作時/0~40度、0~80%(結露なきこと)、保管時/‐20~60度コネクタRJ-45×16、USBタイプA メス×2、ミニDIN6ピン メス×2、D-Sub 15ピン メス×1、DB-25ピン オス×1アズワン品番64-8304-27インターフェイスPS/2、USB(Win、Linux、Mac、Sun)RoHS指令(10物質対応)対応キーボード/マウスPS/2・USB
KVM切替器ATEN3日以内出荷
1箇所のPS/2またはUSBコンソールから単体で16台のサーバーにアクセスし、制御できるカテゴリ5eタイプの16ポートKVMスイッチです。
最大31台までデイジーチェーン接続することで、最大512台のサーバーが1箇所のコンソールから操作できます。
用途サーバーの集約・切替にポート数ローカル:1、ダイレクト:16接続台数512(デイジーチェーン)付属品電源ケーブル×1、ファームウェアアップグレードケーブル×1、クイックスタートガイド×1、ラックマウントキット×1、フットパッド(4pcs)×1質量(kg)2.67消費電力(W)5.3電源AC100~240V(50/60Hz)1A寸法(幅W×奥行D×高さH)(mm)438×154×44最大解像度1920×1200(30m/60Hz)、1600×1200(40m/60Hz)、1280×1024(50m/75Hz)周囲環境動作時/0~40度、0~80%(結露なきこと)、保管時/‐20~60度コネクタRJ-45×16、USBタイプA メス×2、ミニDIN6ピン メス×2、D-Sub 15ピン メス×1、DB-25ピン メス×1、DB-25ピン オス×1アズワン品番64-8301-26インターフェイスPS/2、USB(Win、Linux、Mac、Oracle社SPARC(Sun))、シリアルRoHS指令(10物質対応)対応キーボード/マウスPS/2・USB
KVM切替器ATEN3日以内出荷
ネットワーク経由でサーバーへのアクセス操作ができる8ポートKVMスイッチです。
最大8台、また、デイジーチェーン接続による15台の増設で最大128台のサーバーをそれぞれ接続することができ
これらのサーバーに対して、ローカル/リモートで1バスを共有して遠隔地から操作します。
用途リモートからのサーバーの集約・切替に接続台数128(デイジーチェーン)ポート数ローカル:1、ダイレクト:8付属品電源ケーブル×1、ミニUSB VNC ケーブル×1、ファームウェアアップグレードケーブル×1、クイックスタートガイド×1、ラックマウントキット×1、フットパッド(4pcs)×1質量(kg)2.68消費電力(W)(AC110V)8.7、(AC220V)8.7電源AC100~240V(50/60Hz)1A寸法(幅W×奥行D×高さH)(mm)438×154×44最大解像度ローカル:1600×1200(40m/60Hz)、1280×1024(50m/75Hz)、リモート:1600×1200(60Hz)周囲環境動作時/0~40度、0~80%(結露なきこと)、保管時/‐20~60度コネクタRJ-45×8、USBタイプA メス×2、ミニDIN6ピン メス×2、D-Sub 15ピン メス×1、DB-25ピン オス×1アズワン品番64-8301-71インターフェイスPS/2、USB(Win、Linux、Mac、Sun)RoHS指令(10物質対応)対応キーボード/マウスPS/2・USB
KVM切替器ATEN4日以内出荷
1箇所のPS/2またはUSBコンソール)から単体で8台のサーバーにアクセスし、制御できるカテゴリ5eタイプの8ポートKVMスイッチです。
本製品を最大31台までデイジーチェーン接続することで、最大256台のサーバーが1箇所のコンソールから操作できます。
用途サーバーの集約・切替に接続台数256(デイジーチェーン)ポート数ローカル:1、ダイレクト:8付属品電源ケーブル×1、ファームウェアアップグレードケーブル×1、クイックスタートガイド×1、ラックマウントキット×1、フットパッド(4pcs)×1質量(kg)2.65消費電力(W)5.1電源AC100~240V(50/60Hz)1A寸法(幅W×奥行D×高さH)(mm)438×164×44最大解像度1920×1200(30m/60Hz)、1600×1200(40m/60Hz)、1280×1024(50m/75Hz)周囲環境動作時/0~40度、0~80%(結露なきこと)、保管時/‐20~60度コネクタRJ-45×8、USBタイプA メス×2、ミニDIN6ピン メス×2、D-Sub 15ピン メス×1、DB-25ピン メス×1、DB-25ピン オス×1アズワン品番64-8301-80インターフェイスPS/2、USB(Win、Linux、Mac、Oracle社SPARC(Sun))、シリアルRoHS指令(10物質対応)対応キーボード/マウスPS/2・USB
KVM切替器ATEN3日以内出荷
カテゴリ5タイプのALTUSEN KVMスイッチとUSBインターフェースのコンピューターとの接続に使用するコンピューターモジュールです。
コンパクトな本体と軽量なデザインを特長とし、優れた信号補正の技術を提供しますので
ラックマウント型、タワー型のどちらのタイプのサーバーでもお使いいただけます。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイD-Sub 15ピンキーボード/マウスUSB質量(kg)0.24ケーブル長(m)4.5寸法(幅W×奥行D×高さH)(mm)80×37×16最大解像度1600×1200コネクタUSBタイプA オス×1、D-Sub 15ピン オス×1、RJ-45×1アズワン品番64-8303-47RoHS指令(10物質対応)対応
KVM切替器ATEN3日以内出荷
カテゴリ5タイプのALTUSEN KVMスイッチとPS/2インターフェースのコンピューターとの接続に使用するコンピューターモジュールです。
コンパクトな本体と軽量なデザインを特長とし、優れた信号補正の技術を提供しますので
ラックマウント型、タワー型のどちらのタイプのサーバーでもお使いいただけます。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用キーボード/マウスPS/2質量(kg)0.25ケーブル長(m)4.5寸法(幅W×奥行D×高さH)(mm)80×37×16最大解像度1600×1200コネクタミニDIN6ピン オス×3、RJ-45×1アズワン品番64-8303-46RoHS指令(10物質対応)対応
KVM切替器ATEN予約販売
カテゴリ5タイプのALTUSEN KVMスイッチとUSBインターフェースのコンピューターとの接続に使用するコンピューターモジュールです。
優れた信号補正の技術を提供し、ラックマウント型、タワー型のどちらのタイプのサーバーでもお使いいただけるモジュールです。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイD-Sub 15ピンキーボード/マウスPS/2付属品ラックマウントキット×1、ラックマウントガイド×1質量(kg)0.15寸法(幅W×奥行D×高さH)(mm)90×43×22最大解像度1920×1200(ブランキング低減)コネクタRJ-45×1USBタイプA オス×1、D-Sub 15ピン オス×1アズワン品番64-8304-02RoHS指令(10物質対応)対応
KVM切替器ATEN3日以内出荷
カテゴリ5タイプのALTUSEN KVMスイッチとPS/2インターフェースのコンピューターとの接続に使用するコンピューターモジュールです。
優れた信号補正の技術を提供し、ラックマウント型、タワー型のどちらのタイプのサーバーでもお使いいただけるモジュールです。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイD-Sub 15ピンキーボード/マウスPS/2付属品ラックマウントキット×1、ラックマウントガイド×1質量(kg)0.14寸法(幅W×奥行D×高さH)(mm)90×43×22最大解像度1920×1200(ブランキング低減)コネクタミニDIN6ピン オス×2、D-Sub 15ピン オス×1アズワン品番64-8304-01RoHS指令(10物質対応)対応
KVM切替器ATEN3日以内出荷
Cat5タイプのALTUSEN KVMスイッチとUSBインターフェースのコンピューターとの接続に使用するコンピューターモジュールです。
1台のサーバーを2台のマトリックスKVMスイッチに接続することもできます。
バーチャルメディア、オーディオ、自動信号補正機能に対応しています。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用付属品ラックマウントキット×1、ラックマウントガイド×1質量(kg)0.17寸法(幅W×奥行D×高さH)(mm)90×56×22最大解像度1920×1200(ブランキング低減)コネクタUSBタイプA オス×1、D-Sub 15ピン オス×1、ステレオミニプラグ×2アズワン品番64-8303-25RoHS指令(10物質対応)対応
KVM切替器ATEN当日出荷
優れた信号補正の技術を提供し、遅延スキュー技術を取り入れて画質の向上に力を注いだコンピューターモジュールです。
USBコネクタは、スマートカード/CACリーダーに対応しています。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイD-Sub15ピンキーボード/マウスUSB付属品ラックマウントキット×1、ラックマウントガイド×1質量(kg)0.16寸法(幅W×奥行D×高さH)(mm)90×43×22最大解像度1920×1200(ブランキング低減)コネクタUSBタイプA オス×2、D-Sub 15ピン オス×1RoHS指令(10物質対応)対応
KVM切替器ATEN3日以内出荷
Cat5タイプのALTUSEN KVMスイッチとUSBインターフェースのコンピューターとの接続に使用するコンピューターモジュールです。
優れた信号補正の技術を提供し、画質の向上に力を注いだバーチャルメディア/オーディオ対応USBコンピューターモジュールです。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイD-Sub15ピンキーボード/マウスUSB付属品ラックマウントキット×1、ラックマウントガイド×1質量(kg)0.17寸法(幅W×奥行D×高さH)(mm)90×43×22最大解像度1920×1200(ブランキング低減)コネクタUSBタイプA オス×1、D-Sub 15ピン オス×1、ステレオミニプラグ×2RoHS指令(10物質対応)対応
KVM切替器ATEN当日出荷
Cat5タイプのALTUSEN KVMスイッチとUSBインターフェースのコンピューターとの接続に使用するコンピューターモジュールです。
優れた信号補正の技術を提供し、画質の向上に力を注いだバーチャルメディア対応USBコンピューターモジュールです。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイD-Sub15ピンキーボード/マウスUSB付属品ラックマウントキット×1、ラックマウントガイド×1質量(kg)0.15寸法(幅W×奥行D×高さH)(mm)90×43×22最大解像度1920×1200(ブランキング低減)コネクタUSBタイプA オス×2、D-Sub 15ピン オス×1RoHS指令(10物質対応)対応
KVM切替器ATEN3日以内出荷
Cat5タイプのALTUSEN KVMスイッチとUSBインターフェースのコンピューターとの接続に使用するコンピューターモジュールです。
優れた信号補正の技術を提供し、画質の向上に力を注いだUSBコンピューターモジュールです。自動信号補正機能搭載です。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイD-Sub15ピンキーボード/マウスUSB付属品ラックマウントキット×1、ラックマウントガイド×1質量(kg)0.14寸法(幅W×奥行D×高さH)(mm)90×43×22最大解像度1920×1200(ブランキング低減)コネクタUSBタイプA オス×2、D-Sub 15ピン オス×1RoHS指令(10物質対応)対応
KVM切替器ATEN当日出荷
DisplayPort出力に対応し、ターゲットコンピューターを接続するためのUSBインターフェースを搭載して、バーチャルメディアおよびCACに対応しています。
信号補正機能や信号遅延スキューテクノロジーを搭載しています。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイDisplayPortキーボード/マウスUSB質量(kg)0.11寸法(幅W×奥行D×高さH)(mm)91×56×22最大解像度1920×1200(ブランキング低減)コネクタUSBタイプA オス×2、DisplayPort オス×1RoHS指令(10物質対応)対応
KVM切替器ATEN当日出荷
HDMI出力に対応し、ターゲットコンピューターを接続するためのUSBインターフェースを搭載して、バーチャルメディアおよびCACに対応しています。
信号補正機能や信号遅延スキューテクノロジーを搭載しています。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイHDMIキーボード/マウスUSB質量(kg)0.11寸法(幅W×奥行D×高さH)(mm)91×56×22最大解像度1920×1200(ブランキング低減)コネクタUSBタイプA オス×2、HDMI オス×1RoHS指令(10物質対応)対応
KVM切替器ATEN3日以内出荷
DVI-D出力に対応し、ターゲットコンピューターを接続するためのUSBインターフェースを搭載して、バーチャルメディアおよびCACに対応しています。
用途ATEN製品のカテゴリケーブルを用いたKVMスイッチ専用コンピューターモジュールですPC接続用ディスプレイDVI-Dキーボード/マウスUSB質量(kg)0.14寸法(幅W×奥行D×高さH)(mm)91×56×22最大解像度1920×1200(ブランキング低減)コネクタUSBタイプA オス×2、DVI-D オス×1RoHS指令(10物質対応)対応
KVM切替器ATEN3日以内出荷
KVMスイッチに対応したシリアルコンピュータモジュールです。
シリアルデバイスに本製品を接続することによって、ALTUSEN KVMスイッチからコンソールターミナルのように操作することが可能になります。
用途PC接続用付属品USBケーブル(1.8m)×1、ラックマウントキット×1、ラックマウントガイド×1質量(kg)0.09寸法(幅W×奥行D×高さH)(mm)90×43×22コネクタRJ-45×1、DB-9ピン メス×1、USBミニBタイプ メス×1最大延長(m)300RoHS指令(10物質対応)対応
KVM切替器ATEN3日以内出荷
コンパクトな本体と軽量なデザインを特長とする本製品は、優れた信号補正の技術を提供し
画質の向上に力を注いだPS/2コンピューターモジュールです。
また、画質を改良し、フルHD対応となりました。
用途PC接続用キーボード/マウスPS/2付属品ラックマウントキット×1、ラックマウントガイド×1質量(kg)0.15寸法(幅W×奥行D×高さH)(mm)90×43×22最大解像度1920×1200(ブランキング低減)コネクタミニDIN6ピン オス×2、D-Sub 15ピン オス×1RoHS指令(10物質対応)対応
KVM切替器ATEN当日出荷
DisplayPortおよびUSB対応コンピューター2台を切り替えて操作できるケーブル一体型のKVMスイッチです。
切替は、本製品に搭載されているワイヤードリモコンを使用して、簡単に行うことができます。
用途デスク周りのPC集約・切替にポート数2付属品クイックスタートガイド×1質量(kg)0.35消費電力(W)(DC5V)1.38ケーブル長(m)KVM:1.2、ワイヤードリモコン:1.8寸法(幅W×奥行D×高さH)(mm)84×85×31最大解像度2560×1600(60Hz)ディスプレイDisplayPort周囲環境動作時/0~50度、0~80%(結露なきこと)、保管時/‐20~60度コネクタUSBタイプA オス×2、DisplayPort オス×4、ステレオミニプラグ×8、USBタイプA メス×2アズワン品番64-8471-13RoHS指令(10物質対応)対応伝送速度(Gbps)8.64キーボード/マウスUSB
KVM切替器ATEN当日出荷
1コンソールから4台のPCを切り替えることのできる、4ポートKVMスイッチです。
PS/2USB & D-sub15ピンのインターフェースに対応しています。
用途デスク周りのPC集約・切替にポート数4付属品2L-5301P/C相当ケーブル×2、2L-5302P/C相当ケーブル×2、ユーザーマニュアル×1質量(kg)0.77消費電力(W)(DC5V)0.45電源バスパワー寸法(幅W×奥行D×高さH)(mm)210×88×56最大解像度2048×1536(60Hz)周囲環境動作時/0~50度、0~80%(結露なきこと)、保管時/‐20~60度コネクタSPHD メス×4、ミニDIN6ピン メス×2、USBタイプA メス×2、D-Sub 15ピン メス×1入出力入力:AC100~240(50/60Hz)、出力:DC5V 1ARoHS指令(10物質対応)対応キーボード/マウスPS/2・USB
『パソコン/周辺機器』には他にこんなカテゴリがあります